168990 S811+T30N3S
Soft starter, 304 A, 200 - 600 V AC, Us= 24 V DC, with control unit, Frame size T
EL Number (Norway)
4137474
Soft starter, Description: With internal bypass contacts, Function: Soft starter for three-phase loads, with control unit, Mains supply voltage (50/60 Hz): ULN= 200 - 600 V AC, Supply voltage: Us= 24 V DC, Control voltage: UC= 24 V DC, Assigned motor rating (Standard connection, In-Line) at 400 V, 50 Hz: P= 160 kW, at 460 V, 60 Hz: P= 250 HP, Rated operational current AC-53: Ie= 304 A, Rated operational current AC-53, In-Delta: Ie= 526 A, Startup class: CLASS 10 (star-delta replacement), CLASS 20 (heavy starting duty 3 x Ie for 45 s), CLASS 30 (6 x Ie for 30 s), Rated operational voltage: Ue= 200 V, 230 V, 400 V, 480 V, 600 V , Connection to SmartWire-DT: no, Frame size: T, Ordering information: Terminal blocks for the terminals are required for frame sizes T, U, and V -> Accessories, Standards: IEC/EN 60947-4-2, UL 508, CSA22.2-14-1995, GB14048
General specifications
Product name
Eaton S811 Soft starter
Part no.
S811+T30N3S
EAN
4015081654857
Product Length/Depth
164.4 millimetre
Product height
322.9 millimetre
Product width
194.4 millimetre
Product weight
18.6 kilogram
Compliances
CE Marked
Certifications
UL Listed
UL Recognized
IEC 60947-4-2
EN 60947-4-2
CSA file No. 3211-06
CSA Certified for Elevator Duty
CCC
UL File No.: E202571
CSA File No.: LR 353
UL 508
CSA
UL Category Control No.: NMFT
CE
C-Tick
CSA-C22.2 No. 14
IEC/EN 60947-4-2
GB14048
UL
CSA22.2-14-1995
CSA Class No.: 3211-06, 2411-01
UL Recognized
IEC 60947-4-2
EN 60947-4-2
CSA file No. 3211-06
CSA Certified for Elevator Duty
CCC
UL File No.: E202571
CSA File No.: LR 353
UL 508
CSA
UL Category Control No.: NMFT
CE
C-Tick
CSA-C22.2 No. 14
IEC/EN 60947-4-2
GB14048
UL
CSA22.2-14-1995
CSA Class No.: 3211-06, 2411-01
Product Tradename
S811
Product Type
Soft starter
Product Sub Type
None
Catalog Notes
External solution required (reversing contactor)
Regulator supply: External supply voltage
Terminal blocks for the terminals are required for frame sizes T, U, and V -> Accessories
Regulator supply: External supply voltage
Terminal blocks for the terminals are required for frame sizes T, U, and V -> Accessories
Features & Functions
Fault memory
10 Faults
Fitted with:
Motor overload protection
Internal bypass contacts
Display
Internal bypass
Internal bypass contacts
Display
Internal bypass
Functions
Potential isolation between power and control sections
Single direction
Soft start function
Current limitation
Min. ramp time 1 s - fast switching (semiconductor contactor)
Overload monitoring
Underload monitoring
Suppression of DC components for motors
Suppression of closing transients
Single direction
Soft start function
Current limitation
Min. ramp time 1 s - fast switching (semiconductor contactor)
Overload monitoring
Underload monitoring
Suppression of DC components for motors
Suppression of closing transients
Interfaces
Modbus RTU (built-in)
General information
Class
Adjustable
Connection to SmartWire-DT
No
Degree of protection
IP20
NEMA Other
NEMA Other
Frame size
T
Mains voltage - min
200 V
Mains voltage - max
600 V
Mounting position
As required
Overvoltage category
II
Pollution degree
3
Radio interference class
Class A (EN 55011)
Rated impulse withstand voltage (Uimp)
4000 V
Rated insulation voltage (Ui)
660 V
Shock resistance
15 g, Mechanical
Startup class
CLASS 30 (6 x Iₑ for 30 s)
CLASS 20 (heavy starting duty 3 x Iₑ for 45 s)
CLASS 10 (star-delta replacement)
CLASS 20 (heavy starting duty 3 x Iₑ for 45 s)
CLASS 10 (star-delta replacement)
Suitable for
Branch circuits, not as BCPD, (UL/CSA)
Type
Soft starter for three-phase loads, with control unit
Used with
Three-phase motors
Voltage type
DC
Climatic environmental conditions
Altitude
Above 2000 m with 0.5 % derating per 100 m
Max. 2000 m
Max. 2000 m
Ambient operating temperature - min
-30 °C
Ambient operating temperature - max
50 °C
Ambient storage temperature - min
-50 °C
Ambient storage temperature - max
70 °C
Climatic proofing
Damp heat, cyclic, to IEC 60068-2-30
Damp heat, constant, to IEC 60068-2-3
Damp heat, constant, to IEC 60068-2-3
Main conducting paths
Overload cycle
AC-53a: 4.0 - 32: 99 - 3
Rated operational current (Ie) at AC-53
304 A
Rated operational current (Ie) at AC-53, in-delta
526 A
Rated operational voltage (Ue) - min
200 V
Rated operational voltage (Ue) - max
600 V
Short-circuit protection rating
NZMN3-S320, Type “1” coordination, Main conducting paths
Supply frequency
50/60 Hz, fLN, Main circuit
Voltage rating - max
600 V
Motor rating
Assigned motor power at 200/208 V, 60 Hz, 3-phase
100 HP
Assigned motor power at 220/230 V, 60 Hz, 3-phase
100 HP
Assigned motor power at 460/480 V, 60 Hz, 3-phase
250 HP
Assigned motor power at 600 V, 60 Hz, 3-phase
300 HP
Assigned motor power in-delta at 220/230 V, 60 Hz
200 HP
Assigned motor power in-delta at 460/480 V, 60 Hz
450 HP
Assigned motor power in-delta at 575/600 V, 60 Hz
500 HP
Rated operational power at 220/230 V, 50 Hz
90 kW
Rated operational power at 400 V, 50 Hz
160 kW
Rated operational power at 500 V, 50 Hz
200 kW
Rated operational power in-delta at 220/230 V, 50 Hz
160 kW
Rated operational power in-delta at 400 V, 50 Hz
250 kW
Rated operational power in-delta at 500 V, 50 Hz
315 kW
Terminal capacities
Terminal capacity (flexible with ferrule)
2 x (25 - 240) mm², Main cables
1 x (70 - 240) mm², Main cables
2 x (1 - 2.5) mm², Control circuit cables
1 x (2.5 - 4) mm², Control circuit cables
1 x (70 - 240) mm², Main cables
2 x (1 - 2.5) mm², Control circuit cables
1 x (2.5 - 4) mm², Control circuit cables
Terminal capacity (solid)
1 x (70 - 240) mm², Main cables
2 x (25 - 240) mm², Main cables
1 x (2.5 - 4) mm², Control circuit cables
2 x (1 - 2.5) mm², Control circuit cables
2 x (25 - 240) mm², Main cables
1 x (2.5 - 4) mm², Control circuit cables
2 x (1 - 2.5) mm², Control circuit cables
Terminal capacity (solid/stranded AWG)
1 x (14 - 12), Control circuit cables
1 x (4 - 500 kcmil), Main cables
2 x (4 - 500 kcmil), Main cables
2 x (14 - 12), Control circuit cables
1 x (4 - 500 kcmil), Main cables
2 x (4 - 500 kcmil), Main cables
2 x (14 - 12), Control circuit cables
Terminal capacity (stranded)
2 x (1 - 2.5) mm², Control circuit cables
1 x (2.5 - 4) mm², Control circuit cables
1 x (70 - 240) mm², Main cables
2 x (25 - 240) mm², Main cables
1 x (2.5 - 4) mm², Control circuit cables
1 x (70 - 240) mm², Main cables
2 x (25 - 240) mm², Main cables
Screwdriver size
4 mm Hexagon socket-head screw, Terminal screw, Main cables
0.6 x 3.5 mm, Terminal screws, Control circuit cables
0.6 x 3.5 mm, Terminal screws, Control circuit cables
Tightening torque
0.4 Nm, Screw terminals, Control circuit cables
28.3 Nm (> 150 mm²)
25.5 Nm (≤ 150 mm²)
28.3 Nm (> 150 mm²)
25.5 Nm (≤ 150 mm²)
Control circuit
Current consumption
10 A/150 ms, Control circuit, Regulator supply at peak performance (close bypass) at 24 V DC
1000 mA, Control circuit, Regulator supply
100 mA, Control circuit, Digital inputs, External 24 V (no-load)
150 mA, Control circuit, Digital inputs, External 24 V
1000 mA, Control circuit, Regulator supply
100 mA, Control circuit, Digital inputs, External 24 V (no-load)
150 mA, Control circuit, Digital inputs, External 24 V
Drop-out time
100 ms, DC operated
Drop-out voltage
0 - 3 V, DC operated
Pick-up time
100 ms at DC
Pick-up voltage
21.6 - 26.4 V DC
Rated control supply voltage (Us) at AC, 50 Hz - min
0 V
Rated control supply voltage (Us) at AC, 50 Hz - max
0 V
Rated control supply voltage (Us) at AC, 60 Hz - min
0 V
Rated control supply voltage (Us) at AC, 60 Hz - max
0 V
Rated control supply voltage (Us) at DC - min
24 V
Rated control supply voltage (Us) at DC - max
24 V
Input/Output
Input current
4 - 20 mA (Analog inputs)
Number of inputs
1 (current input)
Number of outputs
2 Relay Outputs (programmable)
Output voltage
120 V AC/DC (relay outputs)
Protection
Finger and back-of-hand proof, Protection against direct contact
Rated control voltage (Uc)
24 V DC
24 V DC (-10 %/+10 %)
24 V DC (-10 %/+10 %)
Rated operational current (Ie) at AC-11
3 A
Soft start function
Application
3-phase motors: Yes
Soft starting of three-phase asynchronous motors
Soft starting of three-phase asynchronous motors
Delay time
0 - 60 s, Soft start function, Ramp times
Kickstart
Max. 2000 ms (Kickstart Duration)
100% (Kickstart voltage)
100% (Kickstart voltage)
Ramp/run-up time
180 s
Start voltage
Max. 85 %, Soft start function, Start voltage = turn-off voltage
Design verification
Equipment heat dissipation, current-dependent Pvid
25 W
Heat dissipation capacity Pdiss
0 W
Heat dissipation per pole, current-dependent Pvid
0 W
Rated operational current for specified heat dissipation (In)
304 A
Static heat dissipation, non-current-dependent Pvs
25 W
10.2.2 Corrosion resistance
Meets the product standard's requirements.
10.2.3.1 Verification of thermal stability of enclosures
Meets the product standard's requirements.
10.2.3.2 Verification of resistance of insulating materials to normal heat
Meets the product standard's requirements.
10.2.3.3 Resist. of insul. mat. to abnormal heat/fire by internal elect. effects
Meets the product standard's requirements.
10.2.4 Resistance to ultra-violet (UV) radiation
Meets the product standard's requirements.
10.2.5 Lifting
Does not apply, since the entire switchgear needs to be evaluated.
10.2.6 Mechanical impact
Does not apply, since the entire switchgear needs to be evaluated.
10.2.7 Inscriptions
Meets the product standard's requirements.
10.3 Degree of protection of assemblies
Does not apply, since the entire switchgear needs to be evaluated.
10.4 Clearances and creepage distances
Meets the product standard's requirements.
10.5 Protection against electric shock
Does not apply, since the entire switchgear needs to be evaluated.
10.6 Incorporation of switching devices and components
Does not apply, since the entire switchgear needs to be evaluated.
10.7 Internal electrical circuits and connections
Is the panel builder's responsibility.
10.8 Connections for external conductors
Is the panel builder's responsibility.
10.9.2 Power-frequency electric strength
Is the panel builder's responsibility.
10.9.3 Impulse withstand voltage
Is the panel builder's responsibility.
10.9.4 Testing of enclosures made of insulating material
Is the panel builder's responsibility.
10.10 Temperature rise
The panel builder is responsible for the temperature rise calculation. Eaton will provide heat dissipation data for the devices.
10.11 Short-circuit rating
Is the panel builder's responsibility. The specifications for the switchgear must be observed.
10.12 Electromagnetic compatibility
Is the panel builder's responsibility. The specifications for the switchgear must be observed.
10.13 Mechanical function
The device meets the requirements, provided the information in the instruction leaflet (IL) is observed.
-
(Web)
-
Asset
-
Asset
-
Asset
-
Asset
-
Eaton EMEA Download-Center - download data for this item
-
Eaton EMEA Download-Center