We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply

 

Select All Add Selected to...
Sort By:
Your Inventory:
  • MC1003WG1000 - MC 1/0-3 W#4 GR Alu - Southwire Company
    View Larger

    MC1003WG1000 - Southwire Company

    MC Type; 1000 FT; 1000 Length In FT; 1.288 Inch Outer Diameter; Aluminum Alloy Conductor Material; Ul 83, Ul 1569, Ul 1685 Approval; 600 V Voltage Rating; 120 Ampere (75 Deg C), 135 Ampere (90 Deg C) Current Rating; 90 Deg C Temperature Rating; 693 LB/MFT Weight; 3 Conductor(S); THHN/THWN-2 Insulation Material; (3) 1/0 Awg Conductor Size; PVC Jacket Material; Reel Package Type; Lightweight Aluminum Armor Material; 4 Awg Bare Aluminum Ground Conductor Type; Alumaflex[T], Southwire[R] Brand

    • MFR Part #: 55875901
    • Nacogdoches Availability: 0
    • Total Availability: 100
    • Manufacturer: Southwire Company
    • Find: Similar Items
    • Pkg Sizes: 1,000' REEL ( $7,360.38 ) ·

    Book Price
    $7,360.38 (1,000 FT)

  • MC23WG1000 - MC 2-3 W/ Ground 1000' - Southwire Company

    MC23WG1000 - Southwire Company

    2-3C MC 600V Al-STR XLP 4-1BAG BK/RD/WT 1000RL Aia CBL

    • MFR Part #: 55719901
    • Nacogdoches Availability: 0
    • Total Availability: 0
    • Manufacturer: Southwire Company
    • Find: Similar Items
    • Pkg Sizes: 1 REEL ( $6.28 ) ·

    Book Price
    $6,279.11 (1,000 FT)