Add More Items
View All Quick Selects
Below you can add an image for 'Telecom - Voice, Data, & Video Equipment' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
I Want No Other Meter In My Toolkit. With Its Precision, Reliability, and Ease Of Use, The Fluke 179 True-RMS Digital Multimeter Is The Preferred Solution For Professional Technicians Around The World. With All The Features You Need to Troubleshoot and Repair In Electrical and Electronic Systems, The Fluke 179 Also Offers A Digital Display With Analog Bar Graph and Built-In Temperature Measurements. Works When You Need It, Where You Need It. You Can Trust The Fluke 179 to Get The Job Done In All Of The Mes
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$561.22
Each
Klein Tools Offers The Thermocouple Replacement For Use With A Number Of Klein Multimeters and Clamp Meters. Klein Tools’ Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electrical Testers Loaded With Innovative, Time-Saving Features.
$27.84
3M™ Fire Barrier Putty Sleeve Kits Are Designed to Help Prevent The Passage Of Fire and Smoke In New or Existing Cable Penetrations Through Walls or Floors. These Kits Are Tested Up to 4 Hours For Fire-Rated Through Penetration Systems (In Accordance With Astm E814). No Gasket Is Required With This Product and It Allows For Both New and Retrofit Data and Telecom Cable Firestop Installations.
$44.05
Chemical Ground Electrode, Vertical/Up, 8' Electrode, 4' Pigtail, 4/0 Stranded
$1,947.90
Eaton Surge Protection, Type 2 Raintight Enclosure, Top or Bottom Feed, Chsptele and Chspcable
$301.87
00786685436890|0786685|786685436890|78668543689|43689|CHSPT23PACK|Eaton Type CH Circuit Breaker Surge Protective Device|Cutler Hammer CHSPT23PACK|Cutler-Hammer, Inc CHSPT23PACK|Eatin CHSPT23PACK|Eaton / Cutler Hammer CHSPT23PACK|Eaton CHSPT23PACK|Eaton Electrical CHSPT23PACK|Eatton CHSPT23PACK|Eeton Chspt23pack
$210.75
SPD Type 2 CHSP Service Entrance Surge Protection, 120/240V Line, 150V L-N, 300V L-L McOv, 600V L-N, 1000V L-L, 800V N-G, 600V L-G VPR, 22 Ka SCCR, Nema 4 Enclosure, Single-Phase, 60 HZ, 5 Ka Nominal Current Discharge, 36 Ka Surge Current
$99.99
No longer available or discontinued by the manufacturer.
Surge Wall Plug One Outlet Ac/Tel/Fax/Modem 540J
$10.00
Surge Ultra 10 Outlet Ac/Tel/Fax/Net/Coax 2880J 6ftcord
$54.52
16 In Pad MNT Base
$113.73
Junction Box, Current Rating 20/30 Amp, Application: DN9 Plug/Receptacle, Material: Metal, Cable Entry: 1.25IN NPT
$55.85
The C1.5BL6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 1.75" (8.9 MM X 44.5 MM) and 6' (1.83 M) Long. Color Black.
$2.06
Bronze Grounding Clamp, .365-.575" Wire Dia. Range, 1" Ips.
$8,704.28
Per 100
The Panther LS8EQ Hand-Held Thermal Transfer Printer With Qwerty Keypad Kit Contains The LS8E-Acs 120 Vac Power Adapter For North America Along With The Hand-Held Printer, Pantherlink Software, One Cassette Of S100X150VAC Self-Laminating Labels, Six AA Alkaline Batteries, The LS8-Case Rigid Carrying Case, The LS8-Pckit Usb Cable and PC Interface Software, The LS8-Ib Protective Impact Bumper, The LS8-WS Wrist Strap, A Quick Reference Card, and An Operator'S Manual.
$582.39
The T-70 Base Coupler Is Used to Join Sections Of The Raceway Base. It Is White.
$9.08
The T-70 Raceway Base Provides Solutions For Routing Low Voltage, Fiber Optic, and/or Power Cabling Along Perimeter Walls. The T-70 Raceway Is Supplied With Pre-Punched Mounting Holes and Is Tamper Resistant. It Is 8 FT and White.
$7.02
Per Foot
The Right Angle Fitting Is Used to Join Sections Of T-70 Raceway At Right Angles While Maintaining Proper Separation Of Power and Data. It Is White.
$43.03
Seat and Terminate All Wires At Once With A Squeeze Of The Handle.
$45.90
This 14" Enclosure With Hinged Door Features Universal On-Q Bay-Style Mounting Holes That Are Compatible With All Bay-Style Modules.
$129.81
20" Enclosure With Knockouts (No Cover)
$60.89
20
Popularity
Default