PS665089V - 50 Pair 66 Block With Bracket

Legrand-On-Q

  • $37.03 (Each)
  • $37.03 (Each)

  • $111.09 (Per 3)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS665089V
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
PS665089-V
Description
50 Pair 66 Block With Bracket
50 Pair, 66 Block With Bracket
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Crossconnect Blocks & Hardware Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
31162307 - Mounting plates
UPC/GTIN
785007042320 / 00785007042320
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.03 (Each)
Standard Packaging
$111.09 (Per 3)
Resources
Images
 
 
PS665089V - Small Image
 
PS665089V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
11.25
Height
3.66
Width
3.75
Descriptions
Long Description
50 Pair, 66 Block with bracket
Description
50 PAIR 66 BLOCK WITH BRACKET
extra long description
OnQ PS665089V 50 PAIR 66 BLOCK WITH
Product Type
50 Pair 66 Block With Bracket
Manufacturer Information
sub brand
On-Q
Manufacturers Part Number
PS665089-V
Brand
Pass and Seymour
GTIN
00785007042320
UPC
785007042320
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Packaging
Weight per each
1
Carton
1
Package
3
Uses, Certifications, and Standards
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat