Narrow Your Results

Voice, Data, & Video Equipt - Electronic & Network Devices

Loading Icon

Voice, Data, & Video Equipt - Electronic & Network Devices (15)

 

Add Selected to...
Sort By:
Your Inventory:
  • C01045 - 10X8 Combo Module, RJ45 Connections W/ RJ31X - Pass & Seymour/Legrand
    View Larger

    C01045 - Pass & Seymour/Legrand

    Video/Voice Combination Module, Combination Module; Overall Dimension 3.1 Inch L X 6 Inch W X 5 Inch H; Color Black; Material 18 Gauge Cold Rolled Steel; Cable Type Category 5/5E/6, Coaxial; Connection Type RJ45/RJ31X, F-Connector

    • MFR Part #: CO1045
    • Nacogdoches Availability: 0 Each
    • Total Availability: 320 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($64.54) ·

    Book Price
    $64.54
    Per Each

  • C01110 - 10X8 Combo Module Idc W/RJ31X - Pass & Seymour/Legrand
    View Larger

    C01110 - Pass & Seymour/Legrand

    Combination Module, RJ31X Port, 1 Port, 3.1 In Length, 6 In Width, 5 In Height, 18 Gauge Cold Rolled Steel, Black, Enclosure, -40 °F Operating Temperature, +140 °F Operating Temperature, 1.56 LB

    • MFR Part #: CO1110
    • Nacogdoches Availability: 0 Each
    • Total Availability: 11 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($46.10) ·

    Book Price
    $46.10
    Per Each

  • TM1045 - 10WAY RJ45 Telecom Module W/RJ31X - Pass & Seymour/Legrand
    View Larger

    TM1045 - Pass & Seymour/Legrand

    Telephone Module, RJ45;RJ31X Port, 2 Ports, 1.6 In Length, 5.78 In Width, 3.1 In Height, 18 Gauge Cold Rolled Steel, Black, Enclosure, 1.04 LB

    • MFR Part #: TM1045
    • Nacogdoches Availability: 0 Each
    • Total Availability: 24 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 10 Each ($489.20) ·

    Book Price
    $48.92
    Per Each

  • 36348402 - 1X12 Telecom W/Wans (RC S-L-A) - Pass & Seymour/Legrand
    View Larger

    36348402 - Pass & Seymour/Legrand

    Home Communication Telecom Module, Category 5E; Size 6.5 Inch W X 6 Inch H

    • MFR Part #: 363484-02
    • Nacogdoches Availability: 0 Each
    • Total Availability: 6 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($95.11) ·

    Book Price
    $95.11
    Per Each

  • 36455101 - Enhanced 1X8 Telecom Module - Pass & Seymour/Legrand
    View Larger

    36455101 - Pass & Seymour/Legrand

    Home System Enhanced Telecom Module, 1 X 8 Telecom Type; 18 Gauge Cold Rolled Steel Material; 6.5 Inch; 3 Inch; 2 Inch; Black Color Family; Home Telecom System For Use With/Fits; Input Plug Type RJ45 Male; Cable Type Category 5e

    • MFR Part #: 364551-01
    • Nacogdoches Availability: 0 Each
    • Total Availability: 2 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($73.87) ·

    Book Price
    $73.87
    Per Each

  • ESWD40800P - Coax&Tel Distr Mod - Eaton Corp
    View Larger

    ESWD40800P - Eaton Corp

    Coax&Tel Distr Mod

    • MFR Part #: ESWD40800P
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Eaton Corp
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($47.10) ·

    Book Price
    $47.10
    Per Each

  • ESWN100 - 4-Port Wired / Wireless Router Module - Eaton Corp

    ESWN100 - Eaton Corp

    4-Port Wired / Wireless Router Module

    • MFR Part #: ESWN100
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Eaton Corp
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($176.40) ·

    Book Price
    $176.40
    Per Each

  • DA2131V1A - Outdoor 802.11N Wireless Access PNT - Pass & Seymour/Legrand
    View Larger

    DA2131V1A - Pass & Seymour/Legrand

    Outdoor 802.11N Wireless Access PNT

    • MFR Part #: DA2131-V1A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($186.62) ·

    Book Price
    $186.62
    Per Each

  • PW7760 - 12VDC 18W Power Supply - Pass & Seymour/Legrand
    View Larger

    PW7760 - Pass & Seymour/Legrand

    Power Supply, IEC C7/C8 Configuration; Ul (Canada and Us), FCC Approval; Data Networking and Video Application; 100 to 240 Vac, 12 VDC Voltage Rating; 1500 Milliampere Current Rating; Overall Dimension 3.15 Inch L X 1.97 Inch W X 1.3 Inch H

    • MFR Part #: PW7760
    • Nacogdoches Availability: 0 Each
    • Total Availability: 4 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 40 Each ($704.00) ·

    Book Price
    $17.60
    Per Each

  • TM1110 - 10WAY Idc Telecom Module W/RJ31X - Pass & Seymour/Legrand
    View Larger

    TM1110 - Pass & Seymour/Legrand

    Telephone Module, Telephone Module; Overall Dimension 1.6 Inch L X 5.78 Inch W X 3.1 Inch H; Material 18 Gauge Cold Rolled Steel; Color Black; Mounting Type Enclosure; Connection Type RJ45/RJ31X; Includes Mounting Bracket; Approval Ul (Canada and Us)

    • MFR Part #: TM1110
    • Nacogdoches Availability: 0 Each
    • Total Availability: 2 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($31.24) ·

    Book Price
    $31.24
    Per Each

  • TM7554 - RJ31X 4X10 Pun Tel Mod - Pass & Seymour/Legrand
    View Larger

    TM7554 - Pass & Seymour/Legrand

    Telecom Module, Punchdown Telecom Module; With Line Seizure

    • MFR Part #: TM7554
    • Nacogdoches Availability: 0 Each
    • Total Availability: 9 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($39.32) ·

    Book Price
    $39.32
    Per Each

  • 126706201V1 - 1 X 6 Telecom Module - Pass & Seymour/Legrand
    View Larger

    126706201V1 - Pass & Seymour/Legrand

    1 X 6 Telecom Module

    • MFR Part #: 1267062-01-V1
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($29.19) ·

    Book Price
    $29.19
    Per Each

  • AU0100WHLAV1 - SPKR Vol CTRL WH/La - Pass & Seymour/Legrand
    View Larger

    AU0100WHLAV1 - Pass & Seymour/Legrand

    Speaker Volume Control, Impedance Matching, 1-Gang Type; 1.65 Inch W X 3.25 Inch D X 4.19 Inch H Size; White/Light Almond Color; Multi-Room Audio System Application; Electrical Box, In-Wall Mounting; Rotary Knob Switch Type; 100 W Speaker Wattage

    • MFR Part #: AU0100-WHLA-V1
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 2 Each ($83.64) ·

    Book Price
    $41.82
    Per Each

  • LC2201NI - Ni Radiant In Wall 1500W RF Switch - Pass & Seymour/Legrand
    View Larger

    LC2201NI - Pass & Seymour/Legrand

    Ni Radiant In Wall 1500W RF Switch

    • MFR Part #: LC2201-NI
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($60.00) ·

    Book Price
    $60.00
    Per Each

  • LC2203NI - Radiant In Wall 3-Way RF Switch - Pass & Seymour/Legrand
    View Larger

    LC2203NI - Pass & Seymour/Legrand

    Radiant In Wall 3-Way RF Switch

    • MFR Part #: LC2203-NI
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($50.40) ·

    Book Price
    $50.40
    Per Each