We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply

 

Add Selected to...
Sort By:
Your Inventory:
  • ESWN100 - 4-Port Wired / Wireless Router Module - Eaton Corp

    ESWN100 - Eaton Corp

    4-Port Wired / Wireless Router Module

    • MFR Part #: ESWN100
    • Nacogdoches Availability: 0 Each
    • Total Availability: 2 Each
    • Manufacturer: Eaton Corp
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($176.40) ·

    Book Price
    $176.40
    Per Each

  • DA1008 - 8 Port Network Switch - Pass & Seymour/Legrand
    View Larger

    DA1008 - Pass & Seymour/Legrand

    Network Switch, Gigabit Ethernet Switch Type; 6.53 Inch; 5.9 Inch; 1.76 Inch; 8 Port(S); Voltage Rating 12 VDC; Current Rating 800 Milliampere; Power Rating 18 W; Material Abs/CRS Plastic; Finish Powder Coated; Color Platinum Gray

    • MFR Part #: DA1008
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($171.18) ·

    Book Price
    $171.18
    Per Each