We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply

 

Add Selected to...
Sort By:
Your Inventory:
  • C01045 - 10X8 Combo Module, RJ45 Connections W/ RJ31X - Pass & Seymour/Legrand
    View Larger

    C01045 - Pass & Seymour/Legrand

    Combination Module; Overall Dimension 3.1 Inch L X 6 Inch W X 5 Inch H; Color Black; Material 18 Gauge Cold Rolled Steel; Cable Type Category 5/5E/6, Coaxial; Connection Type RJ45/RJ31X, F-Connector; Operating Temperature -40 to 60 Deg C

    • MFR Part #: CO1045
    • Nacogdoches Availability: 0 Each
    • Total Availability: 93 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($64.54) ·

    Book Price
    $64.54
    Per Each

  • TM1045 - 10WAY RJ45 Telecom Module W/RJ31X - Pass & Seymour/Legrand
    View Larger

    TM1045 - Pass & Seymour/Legrand

    Telephone Module; Overall Dimension 1.6 Inch L X 5.78 Inch W X 3.1 Inch H; Material 18 Gauge Cold Rolled Steel; Color Black; Mounting Type Enclosure; Connection Type RJ45/RJ31X; Includes Mounting Bracket; Approval Ul (Canada and Us)

    • MFR Part #: TM1045
    • Nacogdoches Availability: 0 Each
    • Total Availability: 9 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 10 Each ($489.20) ·

    Book Price
    $48.92
    Per Each

  • C01110 - 10X8 Combo Module Idc W/RJ31X - Pass & Seymour/Legrand
    View Larger

    C01110 - Pass & Seymour/Legrand

    Combination Module; Overall Dimension 3.1 Inch L X 6 Inch W X 5 Inch H; Color Black; Material 18 Gauge Cold Rolled Steel; Cable Type Category 5/5E/6, Coaxial; Connection Type RJ31X, F-Connector; Operating Temperature -40 to 60 Deg C

    • MFR Part #: CO1110
    • Nacogdoches Availability: 0 Each
    • Total Availability: 53 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($46.10) ·

    Book Price
    $46.10
    Per Each

  • TM1110 - 10WAY Idc Telecom Module W/RJ31X - Pass & Seymour/Legrand
    View Larger

    TM1110 - Pass & Seymour/Legrand

    Telephone Module; Overall Dimension 1.6 Inch L X 5.78 Inch W X 3.1 Inch H; Material 18 Gauge Cold Rolled Steel; Color Black; Mounting Type Enclosure; Connection Type RJ45/RJ31X; Includes Mounting Bracket; Approval Ul (Canada and Us)

    • MFR Part #: TM1110
    • Nacogdoches Availability: 0 Each
    • Total Availability: 53 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($31.24) ·

    Book Price
    $31.24
    Per Each

  • 36455101 - Enhanced 1X8 Telecom Module - Pass & Seymour/Legrand
    View Larger

    36455101 - Pass & Seymour/Legrand

    1 X 8 Telecom Type; 18 Gauge Cold Rolled Steel Material; 6.5 Inch; 3 Inch; 2 Inch; Black Color Family; Home Telecom System For Use With/Fits

    • MFR Part #: 364551-01
    • Nacogdoches Availability: 0 Each
    • Total Availability: 3 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($73.87) ·

    Book Price
    $73.87
    Per Each

  • PW7760 - 12VDC 18W Power Supply - Pass & Seymour/Legrand
    View Larger

    PW7760 - Pass & Seymour/Legrand

    IEC C7/C8 Configuration; Ul (Canada and Us), FCC Approval; Data Networking and Video Application; 100 to 240 Vac, 12 VDC Voltage Rating; 1500 Milliampere Current Rating; Overall Dimension 3.15 Inch L X 1.97 Inch W X 1.3 Inch H; Power Rating 18 W; Housing Material High Impact Flame Retardant Plastic; Mounting Type Desktop; Receptacle Type DC Barrel Jack; Temperature Rating 0 to 40 Deg C

    • MFR Part #: PW7760
    • Nacogdoches Availability: 0 Each
    • Total Availability: 4 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 40 Each ($704.00) ·

    Book Price
    $17.60
    Per Each

  • TM7554 - RJ31X 4X10 Pun Tel Mod - Pass & Seymour/Legrand
    View Larger

    TM7554 - Pass & Seymour/Legrand

    4X10 Punchdown Telecom Module Type; 18 Gauge Cold Rolled Steel Material; 6.42 Inch; 2.9 Inch; 2 Inch; No Adjustable Height; Black Manufacturers Color Name; Enclosure For Use With/Fits; No Assembly Required; No Batteries Included; Receptacle Type (11) 110 Punchdown Style Connector, (1) RJ31; Number Of Receptacles 12; Temperature Rating 32 to 131 Deg F

    • MFR Part #: TM7554
    • Nacogdoches Availability: 0 Each
    • Total Availability: 11 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($39.32) ·

    Book Price
    $39.32
    Per Each

  • ESWD40800P - Coax&Tel Distr Mod - Eaton Corp
    View Larger

    ESWD40800P - Eaton Corp

    C-H ESWD40800P Coax&Tel Distr Mod

    • MFR Part #: ESWD40800P
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Eaton Corp
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($47.10) ·

    Book Price
    $47.10
    Per Each

  • 126706201V1 - 1 X 6 Telecom Module - Pass & Seymour/Legrand
    View Larger

    126706201V1 - Pass & Seymour/Legrand

    1X6 Telecom Mod

    • MFR Part #: 1267062-01-V1
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: Pass & Seymour/Legrand
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($29.19) ·

    Book Price
    $29.19
    Per Each