We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply

 

Select All Add Selected to...
Sort By:
Your Inventory:
  • 175PAR38HEAT120 - 120V Lamp - G.E. Lighting (Lampblst)
    View Larger

    175PAR38HEAT120 - G.E. Lighting (Lampblst)

    Incandescent Lamp, Infrared Clear Color; 5.31 Inch Overall Length; 5.31 Overall Length In Inch; 120 V Voltage Rating; 12 Standard Package; 175 W Wattage; E26/50X39 Medium Skirt Base Type; 5000 Life In Hour; PAR38 Shape Designation; 3100 Lumen Intensity

    • MFR Part #: 175PAR38/HEAT-120
    • Nacogdoches Availability: 0 Each
    • Total Availability: 7 Each
    • Manufacturer: G.E. Lighting (Lampblst)
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($27.52) ·

    Book Price
    $27.52
    Per Each

  • 200PAR56MFL120V - Lamp I 200PAR56/MFL-120V - Sylvania-Ledvance
    View Larger

    200PAR56MFL120V - Sylvania-Ledvance

    Parabolic Reflector Incandescent Lamp, Clear Color; 5 Inch Overall Length; 5 Overall Length In Inch; Medium Wide Flood Application; 120 V Voltage Rating; 12 Standard Package; 200 W Wattage; Mogul End Prong Base Type; 2000 Life In Hour

    • MFR Part #: 200PAR56/MFL-120V/15007
    • Nacogdoches Availability: 0 Each
    • Total Availability: 6 Each
    • Manufacturer: Sylvania-Ledvance
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($105.16) ·

    Book Price
    $105.16
    Per Each

  • 300PAR56WFL120V - 300PAR56/WFL 120V (Syl) - Sylvania-Ledvance
    View Larger

    300PAR56WFL120V - Sylvania-Ledvance

    White Color; 5 Inch Overall Length; 5 Overall Length In Inch; Wide Flood Application; 120 V Voltage Rating; 12 Standard Package; 300 W Wattage; Mogul End Prong Base Type; 2000 Life In Hour; PAR56 Shape Designation; CC13 Filament Type; Overall Length In Inch - Uom In

    • MFR Part #: 300PAR56/WFL-120V/14953
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Sylvania-Ledvance
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($28.29) ·

    Book Price
    $28.29
    Per Each

  • 150PAR3FLMINE120 - 150W PAR38 2775K 1740LM - G.E. Lighting (Lampblst)
    View Larger

    150PAR3FLMINE120 - G.E. Lighting (Lampblst)

    Incandescent Type; 4.3 Inch Overall Length; Mining Lamp Application; 120 V Voltage Rating; 12 Standard Package; 150 W Wattage; Medium Side Prong Base Type; 2000 Life In Hour; PAR38 Shape Designation; CC6 Filament Type; Bulb Diameter 2.37 Inch

    • MFR Part #: 150PAR3FLMINE120
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: G.E. Lighting (Lampblst)
    • Find: Similar Items
    • Pkg Sizes: 12 Each ($438.72) ·

    Book Price
    $36.56
    Per Each