1-2 of 2
15720 - Epco

Epco, CFL Light Fixture, Tigress 105 Compact Fluorescent, Wattage: 105 WTT, Voltage Rating: 120 V, Lumens: 6900 LM, Color Temperature: 5000 K, Color Rendering Index (Cri): 82, Lamp Type: Compact Fluorescent, Number Of Lamps 1, Enclosure: Lamp Guard and Safety Cage

  • MFR Part #: 15720
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Epco
  • Find: Similar Items
  • Pkg Sizes: 1 ($76.32) ·
15720 - Engineered Products CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$76.32

Each

QTY:
Each
Add
AL6501FL - Halo Outdoor

65W Fluor Dusk to Dawn Light

  • MFR Part #: AL6501FL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Halo Outdoor
  • Find: Similar Items
  • Pkg Sizes: 1 ($62.01) ·
AL6501FL - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.01

Each

QTY:
Each
Add
15720 - Epco

Epco, CFL Light Fixture, Tigress 105 Compact Fluorescent, Wattage: 105 WTT, Voltage Rating: 120 V, Lumens: 6900 LM, Color Temperature: 5000 K, Color Rendering Index (Cri): 82, Lamp Type: Compact Fluorescent, Number Of Lamps 1, Enclosure: Lamp Guard and Safety Cage

MFR Part #:
15720
Manufacturer:
Epco
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($76.32)

MFR Part #:
AL6501FL
Manufacturer:
Halo Outdoor
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($62.01)

Begin Live Chat