Hid General Purpose Lighting (3)

 

Add Selected to...
Sort By:
Your Inventory:
  • 7605SW - 400W MH Temp Fixture - Cables & Cords
    View Larger

    7605SW - Cables & Cords

    Temporary Light Fixture, 6 FT; Ul, Cul Approval; 125 V Voltage Rating; Spring-Loaded Hanger Mounting; 3 Conductor(S); Metal Halide Lamp Type; 400 W Lamp Wattage; 18 Awg Conductor Size; SJTW Cord Type; Nema 5-15P Plug Type

    • MFR Part #: 7605SW
    • Nacogdoches Availability: 0 Feet
    • Total Availability: 33 Feet
    • Manufacturer: Cables & Cords
    • Find: Similar Items
    • Pkg Sizes: 1 Foot ($183.29) ·

    Book Price
    $183.29
    Per Foot

  • S12100H - 100W MH QT Lighting Fixture - Hubbell Outdoor Lighting

    S12100H - Hubbell Outdoor Lighting

    Surface Square, Wet Location, 100W PS, Quad-Tap, Polycarbonaterefractor, TP Screws, Lamp, Bronze

    • MFR Part #: S12-100H
    • Nacogdoches Availability: 0
    • Total Availability: 1
    • Manufacturer: Hubbell Outdoor Lighting
    • Find: Similar Items
    • Pkg Sizes: 1 ($176.16) ·

    Book Price
    $176.16
    Each

  • S12150P - 150W PS MH Lighting Fixture - Hubbell Outdoor Lighting

    S12150P - Hubbell Outdoor Lighting

    Surface Square, Wet Location, 150W PS, Quad-Tap, Polycarbonate Refractor, TP Screws, Lamp, Bronze.

    • MFR Part #: S12-150P
    • Nacogdoches Availability: 0
    • Total Availability: 1
    • Manufacturer: Hubbell Outdoor Lighting
    • Find: Similar Items
    • Pkg Sizes: 1 ($191.53) ·

    Book Price
    $191.53
    Each