Hid High Abuse, Wet Location, Clean Room & Medical Lighting (2)

 

Add Selected to...
Sort By:
Your Inventory:
  • VAN3HH70QT - VAN3HH70QT 70W BRZ VP LT - Rab Lighting
    View Larger

    VAN3HH70QT - Rab Lighting

    Vandalproof 9 Inch X 9 Inch Ceiling 70W MH QT Bronze

    • MFR Part #: VAN3HH70QT
    • Nacogdoches Availability: 0
    • Total Availability: 1
    • Manufacturer: Rab Lighting
    • Find: Similar Items
    • Pkg Sizes: 4 ($1,667.20) ·

    Book Price
    $416.80
    Each

  • VAN5HH150PSQ - 150W Vandal Proof Fixt - Rab Lighting
    View Larger

    VAN5HH150PSQ - Rab Lighting

    Vandalproof 12 Inch X 12 Inch Ceiling 150W MH PSQT HPF and Lamp Bronze

    • MFR Part #: VAN5HH150PSQ
    • Nacogdoches Availability: 0
    • Total Availability: 1
    • Manufacturer: Rab Lighting
    • Find: Similar Items
    • Pkg Sizes: 1 ($649.08) ·

    Book Price
    $649.08
    Each