Add Selected to...
Sort By:
Your Inventory:
  • FMML7840M6 - 7" Led Flush Mount 40K - Lithonia Lighting
    View Larger

    FMML7840M6 - Lithonia Lighting

    Led Flush Mount, Led Flush Mount Fixture, Round Bulb Shape, 120 V, 9.3 W, White, Polycarbonate Material, Textured White, 660 LM Brightness (Lumens), >80, 4000 K, 50000 H Average Life, Flush Mount, 7 In Diameter, 8.25 In Length, 7-1/4 In Width, 1-3/4 In Height, 5 Yr Warranty, 1.1 LB

    • MFR Part #: FMML 7 840 M6
    • Nacogdoches Availability: 0
    • Total Availability: 3
    • Manufacturer: Lithonia Lighting
    • Find: Similar Items
    • Pkg Sizes: 6 ($210.60) ·

    Book Price
    $35.10
    Each

  • GNLED13B - Gooseneck STYLE1 13W Neutral Led W/ Angled Cone SH - Rab Lighting
    View Larger

    GNLED13B - Rab Lighting

    Gooseneck STYLE1 13W, 4000K, Led With Angled Cone Shade, Black

    • MFR Part #: GNLED13B
    • Nacogdoches Availability: 0
    • Total Availability: 0
    • Manufacturer: Rab Lighting
    • Find: Similar Items
    • Pkg Sizes: 1 ($466.00) ·

    Book Price
    $466.00
    Each