Add Selected to...
Sort By:
Your Inventory:
  • 16530 - Keyless Attic Light - Engineered Products CO.
    View Larger

    16530 - Engineered Products CO.

    Keyless Type; 4.6 Inch Dia X 3.1 Inch H Size; Ul (Canada and Us) Approval; 250 Vac At 60 HZ Voltage Rating; Compact Fluorescent Lamp Type; 13 W Lamp Wattage; GU24 Bi-Pin Lamp Base; Initial Intensity 900 Lumen; Color Rendering Index 2700 K; Rated Life 10000 HR; Lampholder Power Rating 120 W; Includes Polycarbonate Lamp Diffuser; Application Garage, Utility Room, Storage Building, Commercial/Industrial/Residential/Agricultural Lighting; Packaging Quantity 24; Packaging Type Box

    • MFR Part #: 16530
    • Nacogdoches Availability: 0
    • Total Availability: 0
    • Manufacturer: Engineered Products CO.
    • Find: Similar Items
    • Pkg Sizes: 24 ($407.28) ·

    Book Price
    $16.97
    Each

  • 801603 - 2G11 Vertical Lamp Clip - Satco
    View Larger

    801603 - Satco

    Lamp Support Clip, Clear Vertical Clip Type; Fluorescent Lampholder Used On; Panel Thickness 0.023 to 0.039 Inch; Material Uv Stable Polycarbonate

    • MFR Part #: 801603
    • Nacogdoches Availability: 0
    • Total Availability: 0
    • Manufacturer: Satco
    • Find: Similar Items
    • Pkg Sizes: 500 ($750.00) ·

    Book Price
    $1.50
    Each