017666300 - BJM16-2 Pole

Abb

  • $1.41 (Each)
  • $1.41 (Each)

  • $14.10 (Per 10)

  • $1,410.00 (Per 1,000)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
017666300
Manufacturer
Abb
Manufacturer's Part Number
017666300
Description
BJM16-2 Pole
2 Pole, Type BJM16, 32 Amp Assembled Jumber Bar With IP20 Protection.
Slang Terms

Suggest a New Term
Categories
Telecomm Wire & Cable - Patch Cords & Jumpers For VDV Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
662019963020 / 00662019963020
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.41 (Each)
Carton
$14.10 (Per 10)
Standard Packaging
$1,410.00 (Per 1,000)
Resources
Attachments
 
 
017666300 - Specification Sheet
Images
 
 
017666300 - Small Image
 
017666300 - Large Image
Other Links
 
 
017666300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
32 W
Descriptions
extra long description
ABB 017666300 BJM16-2 POLE
Product Type
BJM16-2 Pole
Description
BJM16-2 POLE
Long Description
2 pole, type BJM16, 32 Amp assembled jumber bar with IP20 protection.
Additional Information
Spacing
6mm
Manufacturer Information
Brand
ABB
Manufacturers Part Number
017666300
GTIN
00662019963020
UPC
662019963020
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal blocks
Availability
Status
Inactive
Packaging
Weight per each
0.02
Carton
10
Package
1000
Uses, Certifications, and Standards
Application
For use with SNA terminal blocks
Mounting
Fractionnable model, composed of captive screws on a jumper bar, with IP20 protection touchproof. This accessory can be used for connecting consecutive blocks only.
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat