023206003 - RC65 Vertical 1-100 Markers

Abb

  • $3.67 (Each)
  • $3.67 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
023206003
Manufacturer
Abb
Manufacturer's Part Number
023206003
Description
RC65 Vertical 1-100 Markers
RC65 Terminal Block Markers Pre-Printed Terminal Block Markers Pre-Printed 1->100 Vertical
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
662019968117 / 00662019968117
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.67 (Each)
Resources
Images
 
 
023206003 - Small Image
 
023206003 - Large Image
Attachments
 
 
023206003 - Specification Sheet
Other Links
 
 
023206003 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyamide
Descriptions
extra long description
ABB 023206003 RC65 MARKER VERT 1-10
Product Type
RC65 Marker Vert 1-100
Description
RC65 VERTICAL 1-100 MARKERS
Long Description
RC65 TERMINAL BLOCK MARKERS PRE-PRINTED Terminal Block Markers pre-printed 1->100 Vertical
Special Features
Vertical markings
Manufacturer Information
Brand
ABB
Manufacturers Part Number
023206003
sub brand
Entrelec
GTIN
00662019968117
UPC
662019968117
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Terminal Block Accessories
Availability
Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
To be used for marking SNA terminal blocks
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat