0T40FT3 - 3P 40A UL508 NF Door Mount Switch

Abb

  • $192.40 (Each)
  • $192.40 (Each)

  • $1,924.00 (Per 10)
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
0T40FT3
Manufacturer
Abb
Manufacturer's Part Number
OT40FT3
Description
3P 40A UL508 NF Door Mount Switch
3 Pole, 40 Amps Rated At 600 Vac, Ul 508, Door Mounted Open Non-Fusible Disconnect Switch
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
804325415576 / 6417019390802 / 00804325415576
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$192.40 (Each)
Standard Packaging
$1,924.00 (Per 10)
Resources
Images
 
 
0T40FT3 - Small Image
 
0T40FT3 - Large Image
Attachments
 
 
0T40FT3 - Specification Sheet
Other Links
 
 
0T40FT3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 kW
Descriptions
Long Description
3 pole, 40 amps rated at 600 VAC, UL 508, door mounted open non-fusible disconnect switch
Special Features
Front operated switch-disconnector. Types OT 16...125 include protected terminal clamps, IP 20.
Product Type
Sectionneur Non-Fusible 40a
extra long description
ABB OT40FT3 3P 40A UL508 NF DOOR MO
Description
3P 40A UL508 NF DOOR MOUNT SWITCH
Manufacturer Information
Brand
ABB
Manufacturers Part Number
OT40FT3
GTIN
00804325415576
UPC
804325415576
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Circuit Breaker Enclosure
Packaging
Weight per each
0.23
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial control panel disconnects
standard
RoHs, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat