A12301084 - A12 3P Contactor 600/120V, 110/50

Abb

  • $377.22 (Each)
  • $377.22 (Each)
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
A12301084
Manufacturer
Abb
Manufacturer's Part Number
A12-30-10-84
Description
A12 3P Contactor 600/120V, 110/50
3 Pole, 27 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No Auxiliary Contact
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019879307 / 3471522042842 / 00662019879307
Weight per unit
770 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$377.22 (Each)
Resources
Other Links
 
 
A12301084 - Other
Images
 
 
A12301084 - Small Image
 
A12301084 - Large Image
Attachments
 
 
A12301084 - Specification Sheet
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
44x74x74mm
Descriptions
Description
A12 3P CONTACTOR 600/120V, 110/50
Long Description
3 pole, 27 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO auxiliary contact
Special Features
Terminal type: Screw terminals
extra long description
ABB A12-30-10-84 A12,3P CONTR,110/5
Product Type
A12, 3P Contr, 110/50, 110-120/60
Manufacturer Information
Manufacturers Part Number
A12-30-10-84
Brand
ABB
GTIN
00662019879307
UPC
662019879307
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
770
Carton
1
Uses, Certifications, and Standards
standard
BV, CB, CCC, CSA, cUL, CE, DNV, RINA, RoHS, UL
Application
Mainly used for controlling 3-phase motors and generally for controlling power circuits up to 690 V AC or 220 V DC. The contactors can also be used for many other applications such as isolation, capacitor switching, lighting.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat