A30301051 - A30 3P Contactor, 110/50, 110-1

Abb

  • $419.97 (Each)
  • $419.97 (Each)
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
A30301051
Manufacturer
Abb
Manufacturer's Part Number
A30-30-10-51
Description
A30 3P Contactor, 110/50, 110-1
3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No Auxiliary Contact
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
662019880143 / 00662019880143
Weight per unit
1.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$419.97 (Each)
Resources
Images
 
 
A30301051 - Small Image
 
A30301051 - Large Image
Attachments
 
 
A30301051 - Specification Sheet
Other Links
 
 
A30301051 - Other
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
4.26x2.13x3.54 Inches
Descriptions
Long Description
3 pole, 55 amp, non-reversing across the line contactor with 480V AC coil and 1 NO auxiliary contact
Special Features
Compact, space saving design
Product Type
A30, 3P Contr, 480/60, 400-415/50
extra long description
ABB A30-30-10-51 A30,3P CONTR,480/6
Description
A30 3P CONTACTOR, 110/50, 110-1
Additional Information
Coil Voltage
480V AC
Manufacturer Information
Manufacturers Part Number
A30-30-10-51
Brand
ABB
GTIN
00662019880143
UPC
662019880143
Taxonomies, Classifications, and Categories
Type
NON-REVERSING
Category Description
AC CONTACTORS
Packaging
Weight per each
1.53
Carton
1
Uses, Certifications, and Standards
Application
Primarily for controlling 3-phase motors and power circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat