A30301084 - A30 3P Contactor, 110/50, 110-120/60

Abb

  • $1390.90 (Each)
  • $1,390.90 (Each)
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
A30301084
Manufacturer
Abb
Manufacturer's Part Number
A30-30-10-84
Description
A30 3P Contactor, 110/50, 110-120/60
IEC Contactor, 3 Poles, 55 A, 110 to 120 V Ac, 3 Phases, 1 Auxiliary Contact, 90 MM Overall Length, 108.3 MM Overall Width, 54 MM Overall Height, 1.55 LB
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019880174 / 3471522071842 / 00662019880174
Weight per unit
1565 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,390.90 (Each)
Resources
Specifications Sheets
 
 
A30301084 - Specification Sheet
Other Links
 
 
A30301084 - Other
Images
 
 
A30301084 - Small Image
 
A30301084 - Large Image
Attachments
 
 
A30301084 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
55 A
Number of Phases
3
Dimensions and Weight
Overall Length
90 mm
Size
54x90x108.3mm
Descriptions
Product Type
Iec Contactor
Long Description
IEC Contactor, 3 Poles, 55 A, 110 to 120 V ac, 3 Phases, 1 Auxiliary Contact, 90 mm Overall Length, 108.3 mm Overall Width, 54 mm Overall Height, 1.55 lb
Features
3 Pole,55 Amp,Non- Reversing Across The Line Contactor With 110-120V Ac Coil And 1 No Auxiliary Contacts.
Short Description
IEC Contactor, 3 Poles, 55A, 110 to 120 VAC, 1 NO
Special Features
Terminal Type:Screw Terminals
Description
A30 3P CONTACTOR, 110/50, 110-120/60
extra long description
ABB A30-30-10-84 A30,3P CONTR,110/5
Additional Information
Number of Auxiliary Contacts
1
Overall Width
108.3 mm
Overall Height
54 mm
Standards Met
RoHS Compliant;CSA Certified;cUL Listed;CE Certified;GOST Standard;RINA Standard
Coil Voltage
110 to 120 V ac
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
A30-30-10-84
GTIN
00662019880174
UPC
662019880174
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight
1.55 lb
Weight per each
1565
Carton
1
Uses, Certifications, and Standards
Application
Mainly Used For Controlling 3-Phase Motors and Generally for Controlling Power Circuits up to 690 V ac Or 220 V dc. The Contactors can also be Used For Many Other Applications Such as Isolation, Capacitor Switching, Lighting
standard
RoHs, CSA, cUL, CE, GOST, RINA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat