BSM630 - ABB

BSM630 - Contactor Conn Reversing Link

Abb

  • $14.90 (Each)
  • $14.90 (Each)
  • $149.00 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    BSM630
    Manufacturer
    Abb
    Manufacturer's Part Number
    BSM6-30
    Description
    Contactor Conn Reversing Link
    Reversing Connection Kit For 3 Pole VB6, VBC6 Through VB7, VBC Contactors
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Motor Control Accessories - Contactor Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    N/A
    UNSPSC
    39121529 - Contactors
    UPC/GTIN
    662019408064 / 00662019408064
    Weight per unit
    0.02 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $14.90 (Each)
    Standard Packaging
    $149.00 (Per 10)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    BSM630 - Large Image
     
    BSM630 - Large Image
     
    BSM630 - Large Image
     
    BSM630 - Small Image
     
    BSM630 - Large Image
    Specifications Sheets
     
     
    BSM630 - Specification Sheet
    Attachments
     
     
    BSM630 - Specification Sheet
    Other Links
     
     
    BSM630 - Other
     
    BSM630 - Other
     
    BSM630 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Long Description
    Reversing connection kit for 3 pole VB6, VBC6 through VB7, VBC contactors
    Description
    CONTACTOR CONN REVERSING LINK
    Product Type
    Reversing Link
    Manufacturer Information
    Manufacturers Part Number
    BSM6-30
    Brand
    ABB
    GTIN
    00662019408064
    UPC
    662019408064
    Packaging
    Weight per each
    0.02
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Application
    For use with VB6, VBC6 - VB7, VBC contactors
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for BSM630

    Type in the slang term you'd like to suggest.

* All prices subject to change.