KT2DIN - ABB

KT2DIN - T1-T2 Din Rail MTG BRKT

Abb

  • $12.88 (for 1 Each)
  • $12.88 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    KT2DIN
    Manufacturer
    Abb
    Manufacturer's Part Number
    KT2DIN
    Description
    T1-T2 Din Rail MTG BRKT
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Circuit Breakers - Circuit Breaker Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    N/A
    UNSPSC
    39121616 - Molded case circuit breakers
    UPC/EAN/GTIN
    662019001555 / 8015644518578 / 00662019001555
    Weight per unit
    14.16 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $12.88 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    61 Each
    Resources
    Images
     
     
    KT2DIN - Large Image
     
    KT2DIN - Small Image
     
    KT2DIN - Large Image
    Specifications Sheets
     
     
    KT2DIN - Specification Sheet
    Attachments
     
     
    KT2DIN - Specification Sheet
    Other Links
     
     
    KT2DIN - Other
     
    KT2DIN - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Kit DIN50022 T1-T2
    Description
    T1-T2 DIN RAIL MTG BRKT
    Special Features
    Mounts on 35 mm DIN rail 15 mm high
    Manufacturer Information
    Manufacturers Part Number
    KT2DIN
    Brand
    ABB
    GTIN
    00662019001555
    UPC
    662019001555
    Taxonomies, Classifications, and Categories
    Category Description
    Pole Line Construction Material & Equipment
    Type
    Circuit breakers
    Packaging
    Weight per each
    14.16
    Carton
    1
    Uses, Certifications, and Standards
    standard
    CE
    Application
    For use on T1/T2 circuit breakers
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    61 Kilgore

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for KT2DIN

    Type in the slang term you'd like to suggest.

* All prices subject to change.