S201K25 - ABB

S201K25 - 1P 480V 25A Breaker

Abb

  • $21.49 (for 1 Each)
  • $21.49 (1 Each)
  • $214.90 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    S201K25
    Manufacturer
    Abb
    Manufacturer's Part Number
    S201-K25
    Description
    1P 480V 25A Breaker
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Supplementary Protector Circui - 1 Pole Supplementary Protector  Mark as Incorrect
    Suggest a New Category
    Classification
    Industrial Breakers Parts and Accessories
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/GTIN
    662019168586 / 00662019168586
    Weight per unit
    0.01 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $21.49 (1 Each)
    Standard Packaging
    $214.90 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    7 Each
    Resources
    Attachments
     
     
    S201K25 - Specification Sheet
    Images
     
     
    S201K25 - Large Image
     
    S201K25 - Small Image
     
    S201K25 - Large Image
    Specifications Sheets
     
     
    S201K25 - Specification Sheet
    Other Links
     
     
    S201K25 - Other
     
    S201K25 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1 PH
    amperage rating
    25 W
    Voltage Rating
    480Y/277V AC
    interrupt rating
    6 kA
    Dimensions and Weight
    Width
    17.5 Millimeters
    Length
    69 Millimeters
    Height
    88 Millimeters
    Descriptions
    Description
    1P 480V 25A BREAKER
    Product Type
    MCB 1P K 25A 480Y/277 Supp
    Special Features
    High performance MCB provides compact supplementary, energy limiting, circuit protection
    Additional Information
    Trip Type
    K
    Manufacturer Information
    Manufacturers Part Number
    S201-K25
    Brand
    ABB
    GTIN
    00662019168586
    UPC
    662019168586
    Taxonomies, Classifications, and Categories
    Category Description
    INDUSTRIAL BREAKERS PARTS AND ACCESSORIES
    Type
    Miniature circuit breakers
    Packaging
    Weight per each
    0.01
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Operating Temperature
    -25 to +55 Degrees Celcius
    Frequency Rating
    50/60 HZ
    Application
    For use as a supplemental protection device
    standard
    UL mA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    7 Kilgore

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for S201K25

    Type in the slang term you'd like to suggest.

* All prices subject to change.