S201K3 - ABB

S201K3 - 1P 480V 3A Breaker

Abb

  • $29.02 (for 1 Each)
  • $29.02 (1 Each)
  • $290.20 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    S201K3
    Manufacturer
    Abb
    Manufacturer's Part Number
    S201-K3
    Description
    1P 480V 3A Breaker
    Miniature Circuit Breaker, K Curve, 3 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, Din Rail Mount, 277/Y480 V Ac;60/110 V DC, 10/10 SQ.MM (Busbar);0.75 to 25 SQ.MM (Flexible);0.75 to 35 SQ.MM (Ridgid, Stranded) Wire Size, 50/60 HZ, +55 °C Operating Temperature, -25 °C Operating Temperature, 88 MM Overall Height, 69 MM Overall Length, 17.5 MM Overall Width, 0.02 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Supplementary Protector Circui - 1 Pole Supplementary Protector  Mark as Incorrect
    Suggest a New Category
    Classification
    Industrial Breakers Parts and Accessories
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/EAN/GTIN
    662019168609 / 4016779507233 / 00662019168609
    Weight per unit
    0.02 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $29.02 (1 Each)
    Standard Packaging
    $290.20 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    20 Each
    Resources
    Specifications Sheets
     
     
    S201K3 - Specification Sheet
     
    S201K3 - Specification Sheet
    Attachments
     
     
    S201K3 - Specification Sheet
    Images
     
     
    S201K3 - Small Image
     
    S201K3 - Large Image
     
    S201K3 - Large Image
    Other Links
     
     
    S201K3 - Other
     
    S201K3 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    3 A
    interrupt rating
    6 kAIC
    6 kA
    Voltage Rating
    277/y480 V ac;60/110 V dc
    277/Y480 VAC, 60/110 VDC
    Wire Size
    10/10 sq.mm (Busbar);0.75 to 25 sq.mm (Flexible);0.75 to 35 sq.mm (Ridgid, Stranded)
    amperage rating
    3 WTT
    Poles
    1 PH
    Dimensions and Weight
    Overall Length
    69 mm
    Length
    69 Millimeters
    Height
    88mm
    Width
    17.5mm
    Descriptions
    Description
    1P 480V 3A BREAKER
    Product Type
    Miniature Circuit Breaker
    MCB S200 (SP) 1P 3A Courbe K
    Long Description
    Miniature Circuit Breaker, K Curve, 3 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, DIN Rail Mount, 277/y480 V ac;60/110 V dc, 10/10 sq.mm (Busbar);0.75 to 25 sq.mm (Flexible);0.75 to 35 sq.mm (Ridgid, Stranded) Wire Size, 50/60 Hz, +55 °C Operating Temperature, -25 °C Operating Temperature, 88 mm Overall Height, 69 mm Overall Length, 17.5 mm Overall Width, 0.02 lb
    Features
    Miniature Circuit Breaker, Supplementary Protector, Rated Current 3 Amps, 1 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, 60/110 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235.
    Short Description
    1P Miniature Circuit Breaker, 3 A, 277/y480 VAC;60/110 V dc
    Special Features
    DIN Rail Mounting, Finger Safe and Multi-Function Terminals
    Additional Information
    Maximum Operating Temperature
    +55 °C
    Minimum Operating Temperature
    -25 °C
    Overall Height
    88 mm
    Overall Width
    17.5 mm
    for use with
    Residential;Commercial;Industrial Applications
    Standards Met
    UL 1077 Listed, CSA 22.2 NO. 235 Certified, IEC 60898
    Curve Type
    K
    Tripping Mechanism
    Thermal Magnetic
    Terminal Connection Type
    Screw
    Mounting Type
    DIN Rail Mount
    Trip Type
    K
    Manufacturer Information
    Brand
    Thomas & Betts
    ABB
    Carlon(R)
    Manufacturers Part Number
    S201-K3
    GTIN
    00662019168609
    UPC
    662019168609
    Taxonomies, Classifications, and Categories
    Category Description
    INDUSTRIAL BREAKERS PARTS AND ACCESSORIES
    Type
    High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
    Packaging
    Weight
    0.02 lb
    Weight per each
    0.02
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Frequency Rating
    50/60 Hz
    50/60 HZ
    Operating Temperature
    -25 to +55 Degrees Celcius
    Application
    For use as a supplemental protection device
    standard
    UL 1077, CSA 22.2 No. 235, IEC 60898
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
    19 Kilgore

    M-Z

    Location Stock Available
    View Store
    1 Mt. Pleasant


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for S201K3

    Type in the slang term you'd like to suggest.

* All prices subject to change.