S201PK0.5 - ABB

S201PK0.5 - 1P 480V .5A Breaker

Abb

  • $46.24 (Each)
  • $46.24 (Each)
  • $462.40 (Per 10)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    S201PK0.5
    Manufacturer
    Abb
    Manufacturer's Part Number
    S201P-K0.5
    Description
    1P 480V .5A Breaker
    Miniature Circuit Breaker, Supplementary Protector, Rated Current 0.5 Amps, 1 Pole, Interrupt Rating 10 Ka, Thermal Magnetic Trip Curve K, Voltage Up to 277/Y480 Vac, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 1077, Csa 22.2 No. 235
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Supplementary Protector Circui - 1 Pole Supplementary Protector  Mark as Incorrect
    Suggest a New Category
    Classification
    Breakers
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/GTIN
    662019169071 / 00662019169071
    Weight per unit
    0.32 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $46.24 (Each)
    Standard Packaging
    $462.40 (Per 10)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    4
    Resources
    Images
     
     
    S201PK0.5 - Small Image
     
    S201PK0.5 - Large Image
     
    S201PK0.5 - Large Image
    Specifications Sheets
     
     
    S201PK0.5 - Specification Sheet
    Attachments
     
     
    S201PK0.5 - Specification Sheet
    Other Links
     
     
    S201PK0.5 - Other
     
    S201PK0.5 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    33084
    Poles
    1 PH
    interrupt rating
    10 kA
    Voltage Rating
    277/Y480 VAC
    Dimensions and Weight
    Width
    17.5 Millimeters
    Length
    69 Millimeters
    Height
    88 Millimeters
    Descriptions
    Long Description
    Miniature Circuit Breaker, Supplementary Protector, Rated Current 0.5 Amps, 1 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235
    Special Features
    High performance MCB provides compact supplementary, energy limiting, circuit protection
    Product Type
    Legacy See Replacementmcb 1P K 0.5a
    Description
    1P 480V .5A BREAKER
    Additional Information
    Trip Type
    OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
    Manufacturer Information
    Brand
    ABB
    Manufacturers Part Number
    S201P-K0.5
    GTIN
    00662019169071
    UPC
    662019169071
    Taxonomies, Classifications, and Categories
    Type
    Miniature circuit breakers
    Category Description
    BREAKERS
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.32
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Operating Temperature
    -25 to +55 Degrees Celcius
    Frequency Rating
    50/60 Hz
    standard
    UL mA
    Application
    For use as a supplemental protection device
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for S201PK0.5

    Type in the slang term you'd like to suggest.

* All prices subject to change.