TA42DU42 - Overload Relay-29-42a

Abb

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TA42DU42
Manufacturer
Abb
Manufacturer's Part Number
TA42DU42
Description
Overload Relay-29-42a
3 Pole Thermal Overload Relay With 29-42 Amperes Setting Range. Rated Insulation Voltage 690V.
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/EAN/GTIN
662019885636 / 4013614216671 / 00662019885636
Weight per unit
794 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TA42DU42 - Small Image
 
TA42DU42 - Large Image
Other Links
 
 
TA42DU42 - Other
Attachments
 
 
TA42DU42 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
54x90x111mm
Descriptions
Product Type
Relais Thermique 29...42a
Description
OVERLOAD RELAY-29-42A
Long Description
3 pole thermal overload relay with 29-42 amperes setting range. Rated insulation voltage 690V.
Special Features
Degree of protection: IP20, IP10
extra long description
ABB TA42DU42 OVERLOAD RELAY 29-42A
Manufacturer Information
Manufacturers Part Number
TA42DU42
Brand
ABB
GTIN
00662019885636
UPC
662019885636
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Overload relay
Packaging
Weight per each
794
Carton
1
Uses, Certifications, and Standards
standard
RoHs, cUL, CE, GOST
Application
Suitable for A30, A40, AL30, AL40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat