TA75DU80 - ABB

TA75DU80 - 60-80 Overload

Abb

  • $139.56 (for 1 Each)
  • $139.56 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TA75DU80
    Manufacturer
    Abb
    Manufacturer's Part Number
    TA75DU80
    Description
    60-80 Overload
    Overload Relay, Bimetallic, Thermal; Trip Class 10; 3 Pole; Automatic/Manual Reset; Motor Fla 60 to 80 Ampere; Ambient Temperature Compensated; Auxiliary Contact 1NO-1NC; Contact Rating 690 V; Screw Terminal; AF50 to 75 Series Contactor Mounting
    Slang Terms

    Suggest a New Term
    Similar Brands

    Category
    Unassigned
    Classification
    General Purpose Relays
    UNSPSC
    -
    UPC/EAN/GTIN
    66201988572
    Weight per unit
    0.86 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $139.56 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Attachments
     
     
    TA75DU80 - Specification Sheet
    Images
     
     
    TA75DU80 - Small Image
     
    TA75DU80 - Large Image
    Specifications Sheets
     
     
    TA75DU80 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Terminal Type
    SCREW
    Poles
    3 in
    Descriptions
    Description
    60-80 OVERLOAD
    Commodity Description
    OVERLOAD RELAYS & ACCESSORIES
    Long Description
    OVERLOAD RELAY, BIMETALLIC, THERMAL; TRIP CLASS 10; 3 POLE; AUTOMATIC/MANUAL RESET; MOTOR FLA 60 TO 80 AMPERE; AMBIENT TEMPERATURE COMPENSATED; AUXILIARY CONTACT 1NO-1NC; CONTACT RATING 690 V; SCREW TERMINAL; AF50 TO 75 SERIES CONTACTOR MOUNTING
    Additional Information
    Motor FLA
    60 TO 80 AMPERE
    Contact Rating
    690 V
    Reset Type
    AUTOMATIC/MANUAL
    Trip Class
    CLASS 10
    Ambient Temperature
    COMPENSATED
    Auxiliary Contact
    1NO-1NC
    Manufacturer Information
    Manufacturers Part Number
    TA75DU80
    Brand
    ABB INC., LOW VOLTAGE PRODUCTS
    Model
    TA75DU
    Taxonomies, Classifications, and Categories
    Category Description
    GENERAL PURPOSE RELAYS
    Type
    BIMETALLIC, THERMAL
    Packaging
    Weight per each
    0.86
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    AF50 TO 75 SERIES CONTACTOR
    Approval
    UL 508, CSA C22.2
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Kilgore

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TA75DU80

    Type in the slang term you'd like to suggest.

* All prices subject to change.