ZA7551 - Coil-480V A45 A70

Abb

  • $238.68 (Each)
  • $238.68 (Each)

  • $11,456.64 (Per 48)
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
ZA7551
Manufacturer
Abb
Manufacturer's Part Number
ZA75-51
Description
Coil-480V A45 A70
Contactor Accessory, 480 V Ac, 33 LB
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
662019887296 / 00662019887296
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$238.68 (Each)
Standard Packaging
$11,456.64 (Per 48)
Resources
Images
 
 
ZA7551 - Small Image
 
ZA7551 - Large Image
Other Links
 
 
ZA7551 - Other
Attachments
 
 
ZA7551 - Specification Sheet
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
COIL-480V A45 A70
Product Type
Contactor Accessory
Long Description
Contactor Accessory, 480 V ac, 33 lb
Features
Replacement 480V 60 Hz coil for A45 through A75, A50N2 through A75N3, UA50 through UA75 and GA75 across the line contactors.
Short Description
Contactor Accessories, Contactor Accessories, 33 lb
extra long description
ABB ZA75-51 A75 COIL,400-415/50,480
Additional Information
accessory type
Contactor Accessories
for use with
Contactor
Coil Voltage
480 V ac
Standards Met
UL Listed;IEC Standard;CSA Certified
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
ZA75-51
GTIN
00662019887296
UPC
662019887296
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight
33 lb
Weight per each
0.33
Carton
1
Package
48
Uses, Certifications, and Standards
Application
For use with contactors
standard
UL, IEC, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat