-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- 5012
- Manufacturer
- ABC
- Manufacturer's Part Number
- 5012
- Description
-
Angle Thimeye
Thimble Eye Angle Bolt, 5/8 In Diameter, Galvanized Finish, 12 In Length, Steel Material, 1200 PL Package Quantity, Ansi 135.4;Astm A153 Standards Met, 6 In Thread Length, 1.65 LB Weight
- Slang Terms
-
Suggest a New Term
- Similar Brands
- Categories
-
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
Mark as Incorrect
Suggest a New Category
- Classification
-
N/A
- UNSPSC
-
-
- UPC/EAN/GTIN
-
N/A
- Weight per unit
-
0
- Price & Packaging
-
- Minimum Order Quantity
- 1 Each
- Unit
-
$9.25 (1 Each)
- Stock Availability
-
- Nacogdoches
-
0 Each
(Find nearest stock)
- All Stores
-
Each
- Resources
-
- Images
-
-
-
5012
- Small Image
-
-
5012
- Large Image
- Specifications Sheets
-
-
-
5012
- Specification Sheet
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Material
-
Steel
- Material, Color, and Finish
-
- Finish
-
Galvanized
- Dimensions and Weight
-
- Length
-
12 in
- Diameter
-
5/8 in
- Descriptions
-
- Product Type
-
Thimble Eye Angle Bolt
- Long Description
-
Thimble Eye Angle Bolt, 5/8 in Diameter, Galvanized Finish, 12 in Length, Steel Material, 1200 PL Package Quantity, ANSI 135.4;ASTM A153 Standards Met, 6 in Thread Length, 1.65 lb Weight
- Features
-
Angled thimble eye bolt, 5/8" diameter x 12" length, with 6" thread length and cone pointed end. Includes one square nut. Internal eye dimensions are 9/16" x 11/16". Rated tensile strength is 12,400 lbs. Hot dip galvanized per ASTM A-153. RUS listed, ao - Bolt, strand eye, straight (thimble eye).
- Short Description
-
Thimble Eye Angle Bolt, Angle, 5/8 in x 12 in, 1200 PL
- Description
-
ANGLE THIMEYE
- Additional Information
-
- Thread Length
-
6 in
- Standards Met
-
ASTM A153;ANSI 135.4
- package quantity
-
1200 PL
- Manufacturer Information
-
- Brand
-
A. B. CHANCE CO.
- Manufacturers Part Number
-
5012
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Pole Line Construction Material & Equipment
- Packaging
-
- Weight
-
1.65 lb
- Weight per each
-
0
- Carton
-
1
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.