C710112PB - ABC

C710112PB - Cutout Switch

ABC

  • $120.34 (Each)
  • $120.34 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    C710112PB
    Manufacturer
    ABC
    Manufacturer's Part Number
    C710112PB
    Description
    Cutout Switch
    Cutout Switch, 110 KV Bit Rating, Parallel-Groove Connector Connector Type, 100 A Current Rating, Type C Fuse Type, 220 MM;8.7 In Leakage Distance to Ground, Made In Usa, Porcelain Material, Crossarm Bracket Mounting Type, 15 KV Voltage Rating, 17.836 LB Weight
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Distribution Equipment - Capacitors & Cutouts  Mark as Incorrect
    Suggest a New Category
    Classification
    N/A
    UNSPSC
    -
    UPC/EAN/GTIN
    N/A
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $120.34 (Each)
    Carton
    $120.34 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    12
    Resources
    Images
     
     
    C710112PB - Large Image
     
    C710112PB - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    15 kV
    Material
    Porcelain
    Current Rating
    100 A
    Descriptions
    Product Type
    Cutout Switch
    Long Description
    Cutout Switch, 110 kV Bit Rating, Parallel-Groove Connector Connector Type, 100 A Current Rating, Type C Fuse Type, 220 mm;8.7 in Leakage Distance to Ground, Made in USA, Porcelain Material, Crossarm Bracket Mounting Type, 15 kV Voltage Rating, 17.836 lb Weight
    Features
    15 kV, 110 kV BIL, Standard Type C Porcelain Cutout with a 100A, 10kAIC fuse holder, parallel-groove connector and a NEMA "B" crossarm bracket.
    Short Description
    Cutout Switch, 15 kV, 17.836 lb
    Description
    CUTOUT SWITCH
    Additional Information
    Mounting Type
    Crossarm Bracket
    Made in USA
    Yes
    Bit Rating
    110 kV
    Connector Type
    Parallel-Groove Connector
    Fuse Type
    Type C
    Leakage Distance to Ground
    8.7 in;220 mm
    Manufacturer Information
    Brand
    A. B. CHANCE CO.
    Manufacturers Part Number
    C710112PB
    Taxonomies, Classifications, and Categories
    Category Description
    Pole Line Construction Material & Equipment
    Packaging
    Weight
    17.836 lb
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    12 Kilgore

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for C710112PB

    Type in the slang term you'd like to suggest.

* All prices subject to change.