GDE1106 - ABC

GDE1106 - 5/16 Guy Preforms

ABC

  • $6.62 (Each)
  • $6.62 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    GDE1106
    Manufacturer
    ABC
    Manufacturer's Part Number
    GDE-1106
    Description
    5/16 Guy Preforms
    Galvanized Steel Guy Wire Dead End, Galvanized Finish, Steel Material, 5/16 In Overall Length, 5/16 In (L) Size
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Line Construction Material  Mark as Incorrect
    Suggest a New Category
    Classification
    N/A
    UNSPSC
    -
    UPC/EAN/GTIN
    N/A
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $6.62 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    64
    Resources
    Specifications Sheets
     
     
    GDE1106 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel
    Material, Color, and Finish
    Finish
    Galvanized
    Dimensions and Weight
    Size
    5/16 in (L)
    Overall Length
    5/16 in
    Descriptions
    Short Description
    Galvanized Steel Guy Wire Dead End, 5/16 in
    Product Type
    Galvanized Steel Guy Wire Dead End
    Long Description
    Galvanized Steel Guy Wire Dead End, Galvanized Finish, Steel Material, 5/16 in Overall Length, 5/16 in (L) Size
    Description
    5/16 GUY PREFORMS
    Manufacturer Information
    Brand
    A. B. CHANCE CO.
    Manufacturers Part Number
    GDE-1106
    Taxonomies, Classifications, and Categories
    Category Description
    Pole Line Construction Material & Equipment
    Packaging
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    64 Kilgore

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for GDE1106

    Type in the slang term you'd like to suggest.

* All prices subject to change.