AH1084 - 10X8X4 Enclosure

Robroy/Attabox

  • $143.67 (Each)
  • $143.67 (Each)
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
AH1084
Manufacturer
Robroy/Attabox
Manufacturer's Part Number
AH1084
Description
10X8X4 Enclosure
10 X 8 X 4 Opaque Cover Polycarbonate Enclosure Hinged Latched Padlockable
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Miscellaneous Material
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
191564100135 / 00191564100135
Weight per unit
4.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.67 (Each)
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
10X8X4 ENCLOSURE
Product Type
Enclosure
Long Description
10 X 8 X 4 OPAQUE COVER POLYCARBONATE ENCLOSURE HINGED LATCHED PADLOCKABLE
extra long description
POLYCARBONATE (BOX/COVER), NEOPRENE (GASKET), 304 STAINLESS STEEL (COVER SCREW) MATERIAL; OPAQUE (COVER) FINISH; 10.68 INCH; 11.41 INCH; 6.36 INCH; UL (CANADA AND US), UL 50/50E/508A, CE APPROVAL; FLUSH MOUNTING; NEMA 1/3R/4/4X/6P/12, IP66/68 ENCLOSURE; HINGE, LATCHED, PADLOCKABLE COVER TYPE; OUTDOOR SERVICE TYPE; BP108 BACK PANEL; HEARTLAND[TM] SERIES BRAND; ROHS/REACH COMPLIANT; TEMPERATURE RATING -20 TO 240 DEG F; FLAMMABILITY RATING UL 94-5VA; APPLICABLE STANDARD IEC 60529; AH MODEL
Manufacturer Information
Manufacturers Part Number
AH1084
Brand
Robroy/Attabox
GTIN
00191564100135
UPC
191564100135
Packaging
Weight per each
4.31