T137922 - Buck Boost 240X480-24/48V Transformer

Acme Electric

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T137922
Manufacturer
Acme Electric
Manufacturer's Part Number
T137922
Description
Buck Boost 240X480-24/48V Transformer
Buck-Boost Transformer 1 Phase 2KVA 240X480-24/48
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
047503181904 / 00047503181904
Weight per unit
38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T137922 - Small Image
 
T137922 - Large Image
Attachments
 
 
T137922 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1 Phase
Phase
1 PH
Descriptions
Description
BUCK BOOST 240X480-24/48V TRANSFORMER
Product Type
TFMR 1PH 2KVA 240X480-24/48
extra long description
ACME T137922 TFMR 1PSEE 04750308630
Long Description
BUCK-BOOST TRANSFORMER 1 PHASE 2KVA 240X480-24/48
Special Features
2 kVA kVA
Manufacturer Information
Brand
ACME ELECTRIC
Manufacturers Part Number
T137922
GTIN
00047503181904
UPC
047503181904
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Isolation transformer
Packaging
Weight per each
38
Carton
1
Uses, Certifications, and Standards
Application
Encapsulated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat