TB81322 - 75VA Control Transformer

Acme Electric

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TB81322
Manufacturer
Acme Electric
Manufacturer's Part Number
TB81322
Description
75VA Control Transformer
Legacy Industrial Control Transformer - Open Core & Coil, 208/240/380/480 - 24V, 75va
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
047503350294 / 00047503350294
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TB81322 - Large Image
 
TB81322 - Small Image
Attachments
 
 
TB81322 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Dimensions and Weight
Height
3.4
Width
3.75
Length
4.31
Descriptions
Product Type
Industrial Control Transformer
Description
75VA CONTROL TRANSFORMER
extra long description
ACME TB81322 TFMR 1PH .075KVA 208/2
Long Description
Legacy Industrial Control Transformer - Open Core & Coil, 208/240/380/480 - 24V, 75VA
Special Features
Open core and coil; Acme’s TB series industrial control transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized without sacrificing secondary voltage stability beyond practical limits; Acme industrial control transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety; Voltage regulation of Acme industrial control transformers exceeds standar
Additional Information
Secondary Voltage
24 V
Insulation Class
130 DEG C Class B
Primary Voltage
208/240/380/480 V
product category
Industrial Control Transformer
wiring configuration
Wire Lead Screw Terminal
Manufacturer Information
Brand
ACME ELECTRIC
Manufacturers Part Number
TB81322
GTIN
00047503350294
UPC
047503350294
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
TB Series Industrial Control Transformer
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
Temperature Rating
80 DEG C Rise
Mounting
FLOOR
Application
For Motor Starters, Contactors, Solenoids And Timers Or Other Loads
Enclosure
Open, Silicon Steel
standard
UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number B3223, CSA File Number 7357, OSHA Compliant, ANSI, IEEE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat