WSA2 - Weather Shield

Acme Electric

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WSA2
Manufacturer
Acme Electric
Manufacturer's Part Number
WSA2
Description
Weather Shield
Weathershield Kit
Slang Terms

Suggest a New Term
Categories
Transformer, Conditioner & Fil - Transformer Accessories Mark as Incorrect
Suggest a New Category
Classification
Transformer Accessories
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
047503736593 / 00047503736593
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WSA2 - Large Image
 
WSA2 - Small Image
Attachments
 
 
WSA2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Dimensions and Weight
Height
3.25
Length
33
Size
33 in x 7.25 in x 3.25 in
Width
7.25
Descriptions
extra long description
ACME WSA2 WEATHER SHIELD
Long Description
Weathershield Kit
Product Type
Accessories
Special Features
NEMA 3R
Description
WEATHER SHIELD
Additional Information
product category
Accessories
Manufacturer Information
Brand
ACME ELECTRIC
Manufacturers Part Number
WSA2
GTIN
00047503736593
UPC
047503736593
Taxonomies, Classifications, and Categories
Type
Weather shield
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
For Use With 75 KVA 3 Phase Transformer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat