XCE141406N4 - Control Encl

Adalet-PLM

  • $2630.08 (Each)
  • $2,630.08 (Each)
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
XCE141406N4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCE 141406 N4
Description
Control Encl
Explosionproof Control Enclosure 14"W X 14"H X 6"D / Nema 4/7/9
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 9 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
781063903100 / 00781063903100
Weight per unit
103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,630.08 (Each)
Resources
Images
 
 
XCE141406N4 - Small Image
 
XCE141406N4 - Large Image
Attachments
 
 
XCE141406N4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
BOLTED
Material
Copper Free Aluminum
Dimensions and Weight
Height
18-1/4 INCH
Width
18-1/4 INCH
Height in inch
18.25
Width in inch
18.25
Depth
9-1/4 INCH
Depth in inch
9.25
Descriptions
Product Type
Metallic Enclosure
Description
CONTROL ENCL
extra long description
COPPER-FREE ALUMINUM MATERIAL; NATURAL ALUMINUM FINISH; 18-1/4 INCH; 18-1/4 INCH; 9-1/4 INCH; UL 50/1203, CSA C22.2 APPROVAL; CLASS I DIV 1 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS III, NEMA 4/4X/7/9, IP66 ENCLOSURE; LID LIFTER COVER TYPE; INCLUDES NEMA 4 WATERTIGHT NITRILE GASKET, PREMIUM/HIGH STRENGTH STEEL COVER BOLTS (ZINC PLATED AND COATED), INTERNAL/EXTERNAL GROUNDING SCREW, REMOVABLE LIFTING EYE BOLT (18X24 AND LARGER), CAST-ON MOUNTING LUGS/FEET; APPLICATION HAZARDOUS LOCATION
Long Description
METALLIC ENCLOSURE, COPPER FREE ALUMINUM MATERIAL; 18-1/4 INCH; 18.25 WIDTH IN INCH; 18-1/4 INCH; 18.25 HEIGHT IN INCH; 9-1/4 INCH; 9.25 DEPTH IN INCH; UL 1203, CSA C22.2 APPROVAL; LUG MOUNTING
Commodity Description
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
Additional Information
WITH NEOPRENE O-RING
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XCE 141406 N4
Model
XCE
GTIN
00781063903100
UPC
781063903100
Packaging
Weight per each
103
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G
Mounting
LUG
Approval
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat