XDB2 - 1/2' Drain Breather

Adalet-PLM

  • $35.58 (Each)
  • $35.58 (Each)
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
XDB2
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XDB 2
Description
1/2' Drain Breather
Combination Breather/Drain; Stainless Steel; Thread Size 1/2 Inch; Nema 7/9, Class I Group C D, Class Ii Group F G; Approval Ul 886, Csa C22.2; Applicable Standard Nec
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
781063158739 / 00781063158739
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.58 (Each)
Resources
Images
 
 
XDB2 - Small Image
 
XDB2 - Large Image
Attachments
 
 
XDB2 - Specification Sheet
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
Stainless Steel
Descriptions
Description
1/2' DRAIN BREATHER
Long Description
BREATHER AND DRAIN, COMBINATION BREATHER/DRAIN; STAINLESS STEEL; THREAD SIZE 1/2 INCH; NEMA 7/9, CLASS I GROUP C D, CLASS II GROUP F G; APPROVAL UL 886, CSA C22.2; APPLICABLE STANDARD NEC
Additional Information
APPLICABLE STANDARD NEC
Commodity Description
Steel Conduit Bodies - Sealing Bodies - Steel
Product Type
Breather and Drain
Additional Information
Thread Size
1/2 INCH
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XDB 2
GTIN
00781063158739
UPC
781063158739
Taxonomies, Classifications, and Categories
Type
COMBINATION BREATHER/DRAIN
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 7/9, CLASS I GROUP C D, CLASS II GROUP F G
Approval
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat