SIS14STGY2500 - 14 Awg Sis 600V Gy-2500 Single Copper Conductor, T

Advanced Digital Cable Inc.

  • $567.15 (Per 2,500 Feet)
  • $0.23 (Per Foot)

  • $226.86 (Per 1,000 Feet)

  • $567.15 (Per 2,500 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SIS14STGY2500
Manufacturer
Advanced Digital Cable Inc.
Manufacturer's Part Number
Description
14 Awg Sis 600V Gy-2500 Single Copper Conductor, T
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.23 (Per Foot)
Carton
$0.23 (Per Foot)
Standard Packaging
$567.15 (Per 2,500 Feet)
Stock Availability
Nacogdoches
0 Feet
All Stores
0 Feet
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
14 AWG SIS 600V GY-2500 SINGLE COPPER CONDUCTOR, T
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Minimum Qty
2500
Packaging
Weight per foot
0
Carton
1
Package
2500
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat