APMT12TM2 - 12MODULAR Trak 1 Outlet -R/WM

Legrand

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APMT12TM2
Manufacturer
Legrand
Manufacturer's Part Number
APMT12TM2
Description
12MODULAR Trak 1 Outlet -R/WM
Ado APMT12TM2 12MODULAR Trak 1 Outl
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121031 - Power supply outlet strip
UPC/GTIN
786776178456 / 00786776178456
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
APMT12TM2 - Large Image
 
APMT12TM2 - Small Image
Attachments
 
 
APMT12TM2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15A outlet modules, 20A pass-through
Dimensions and Weight
Height
1.9
Width
1.9
Length
12
Descriptions
Description
12MODULAR TRAK 1 OUTLET -R/WM
Product Type
12MODULAR Trak 1 Outlet -R/WM
Long Description
ADO APMT12TM2 12MODULAR TRAK 1 OUTL
Special Features
The Modular Track Extender allows you to install a system that fits your kitchen perfectly. Simply cut the extender to any length and attach to the end of your Modular Track.
Manufacturer Information
Brand
legrand
Manufacturers Part Number
APMT12TM2
sub brand
adorne
GTIN
00786776178456
UPC
786776178456
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Undercabinet Lighting System 12" Modular Track Extender, Titanium
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.7
Carton
1
Package
2
Uses, Certifications, and Standards
standard
cETLus
environmental conditions
Dry Interior Locations
Application
For use under kitchen cabinets and for office cubicles
Mounting
SCREW ON
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat