AUDMTM1 - ADO

AUDMTM1 - Digital Music Kit

Legrand

  • $564.59 (for 1 Each)
  • $564.59 (1 Each)
  • $14,114.75 (25 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AUDMTM1
    Manufacturer
    Legrand
    Manufacturer's Part Number
    AUDMTM1
    Description
    Digital Music Kit
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Parts, Wiring & Accy. - Lighting Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Miscellaneous Residential Devices
    UNSPSC
    39121031 - Power supply outlet strip
    UPC/GTIN
    786776178241 / 00786776178241
    Weight per unit
    3.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $564.59 (1 Each)
    Carton
    $564.59 (1 Each)
    Standard Packaging
    $14,114.75 (25 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Images
     
     
    AUDMTM1 - Large Image
     
    AUDMTM1 - Small Image
    Attachments
     
     
    AUDMTM1 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 VAC
    Dimensions and Weight
    Length
    11.65 in
    Width
    3.75 in
    Height
    5.95 V
    Descriptions
    Description
    DIGITAL MUSIC KIT
    Product Type
    Digital Music Kit - R/WM
    Special Features
    Digital Music Kit includes 2" (50mm) full range drivers. Digital signal processing for full, rich sound. BLUETOOTH® wireless technology is A2DP compatible. Includes USB charging capability. Available in titanium only
    Manufacturer Information
    Brand
    legrand
    Manufacturers Part Number
    AUDMTM1
    sub brand
    adorne
    GTIN
    00786776178241
    UPC
    786776178241
    Taxonomies, Classifications, and Categories
    Category Description
    Miscellaneous residential devices
    Type
    Undercabinet Lighting System Digital Music Kit
    Packaging
    Weight per each
    3.5
    Carton
    1
    Package
    25
    Uses, Certifications, and Standards
    Frequency Rating
    60 HZ
    standard
    cETLus
    environmental conditions
    Dry Interior Locations
    Application
    For use under kitchen cabinets and for office cubicles
    Mounting
    SNAP IN
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 Amarillo

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AUDMTM1

    Type in the slang term you'd like to suggest.

* All prices subject to change.