71A5292001D - ADV

71A5292001D - 70W MH Quad Ballast Kit

Signify Electronics

  • $103.71 (for 1 Each)
  • $103.71 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    71A5292001D
    Manufacturer
    Signify Electronics
    Manufacturer's Part Number
    71A5292001D
    Description
    70W MH Quad Ballast Kit
    Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 70 W, 120/208/240/277 V Ac, 1.66 A;0.97 A;0.83 A;0.73 A, Non Dimmable, 1 Lamps, 3.9 In Length, 2.88 In Width, 2.8 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 2.486 KG
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    High Intensity Discharge Balla - Hid Ballast Kits  Mark as Incorrect
    Suggest a New Category
    Classification
    Hid Ballasts
    UNSPSC
    39101902 - High intensity discharge HID ballast
    UPC/GTIN
    781087050729 / 00781087050729
    Weight per unit
    5.51 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $103.71 (1 Each)
    Carton
    $103.71 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    178 Each
    Resources
    Specifications Sheets
     
     
    71A5292001D - Specification Sheet
    Attachments
     
     
    71A5292001D - Specification Sheet
     
    71A5292001D - Specification Sheet
    Images
     
     
    71A5292001D - Large Image
     
    71A5292001D - Small Image
     
    71A5292001D - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120/208/240/277 V ac
    120/208/240/277 VAC
    Ballast Type
    Magnetic HID
    Current Rating
    1.66 A;0.97 A;0.83 A;0.73 A
    Number of Lamps
    1 W
    Wattage
    70 WTT
    Lamp Type
    METAL HALIDE
    Dimensions and Weight
    Height
    2.8 in
    2.9 lm
    Length
    3.9 in
    4 W
    Width
    PV10-14LF-D
    Descriptions
    Description
    70W MH QUAD BALLAST KIT
    Product Type
    MH Bal 70W M98/143 Quad Kit
    Magnetic HID Kit
    Long Description
    Magnetic HID Kit, Magnetic HID Ballast, Pulse, 70 W, 120/208/240/277 V ac, 1.66 A;0.97 A;0.83 A;0.73 A, Non Dimmable, 1 Lamps, 3.9 in Length, 2.88 in Width, 2.8 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 2.486 kg
    Features
    The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
    Short Description
    Magnetic HID Kit, Pulse, 70 W, MH Quad Ballast
    Special Features
    Suitable for Outdoor; UL Listed, CSA, RoHS
    Additional Information
    For Bulb Type
    Metal Halide
    start type
    Pulse
    PULSE
    Power Factor
    0.90
    Standards Met
    UL Listed;CSA Certified;RoHS Compliant
    Minimum Operating Temperature
    -20 °F (Starting Temperature)
    Made in USA
    Yes
    Maximum Operating Temperature
    +105 °C (Ignitor)
    package quantity
    1 PK
    Ballast Factor
    1 W
    Power Rating
    70 WTT
    ANSI Code
    M98/143
    dimmable
    No
    Manufacturer Information
    Manufacturers Part Number
    71A5292001D
    Brand
    PHILIPS ADVANCE
    Signify Electronics
    Philips Advance
    GTIN
    00781087050729
    UPC
    781087050729
    Taxonomies, Classifications, and Categories
    Category Description
    HID BALLASTS
    Type
    Magnetic HID
    Packaging
    Weight
    2.486 kg
    5.51 LB
    Weight per each
    5.51
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    60 Hz
    60 WTT
    Application
    Outdoor;Lighting Luminaire Component
    Lighting Luminaire Component
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    2 Lufkin

    Distribution Centers

    Location Stock Available
    View Store
    11 Alexandria
    View Store
    8 Amarillo
    View Store
    7 Austin RDC
    View Store
    6 Bossier City
    View Store
    10 Deer Park
    View Store
    6 DFW RDC
    View Store
    11 Houston RDC
    View Store
    11 Little Rock
    View Store
    2 Longview
    View Store
    2 Lubbock
    View Store
    5 Oklahoma City
    View Store
    6 Phoenix
    View Store
    14 San Antonio RDC
    View Store
    5 Springdale
    View Store
    2 Tulsa
    View Store
    3 Tyler
    View Store
    4 West Monroe
    View Store
    6 West Wichita

    A-L

    Location Stock Available
    View Store
    5 Bastrop
    View Store
    3 Bentonville
    View Store
    1 Conway
    View Store
    2 Dallas
    View Store
    1 Deer Valley
    View Store
    1 Hot Springs
    View Store
    1 Hutchinson
    View Store
    4 Killeen
    View Store
    2 Lafayette
    View Store
    1 Lancaster
    View Store
    3 Lawton

    M-Z

    Location Stock Available
    View Store
    1 Mesa
    View Store
    1 N Little Rock
    View Store
    3 North Austin
    View Store
    1 Pine Bluff
    View Store
    2 Plainview
    View Store
    2 Plano
    View Store
    1 Rockwall
    View Store
    2 Rogers
    View Store
    2 Round Rock
    View Store
    1 Stafford
    View Store
    2 Stillwater
    View Store
    4 Temple
    View Store
    1 Tucson
    View Store
    4 Waco
    View Store
    2 Waxahachie
    View Store
    1 West Ft. Worth
    View Store
    3 Wichita


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 71A5292001D

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

MVR70UMED - 70W BD17 Metal Halide Clear Med Base Lamp - Ge By Current Lamps

From Ge By Current Lamps,
70W BD17 Metal Halide Clear Med Base Lamp

$35.98
Per Each
Item Details

MXR70UMED0 - 70W or PS/MH Med Screw Universal Burn Position - Ge By Current Lamps

From Ge By Current Lamps,
70W or PS/MH Med Screw Universal Burn Position

$42.40
Per Each
Item Details

71A5570001D - 175W MH Quad-Tap Ballast - Advance By Signify

From Advance By Signify,
175W MH Quad-Tap Ballast

$107.51
Per Each
Item Details



MP70UMED - 70W E17 Metal Halide Clear Medium Base Lamp - Sylvania-Ledvance

From Sylvania-Ledvance,
70W E17 Metal Halide Clear Medium Base Lamp

$37.20
Per Each
Item Details

71A5750001D - 250W MH 5-Tap Ballast - Advance By Signify

From Advance By Signify,
250W MH 5-Tap Ballast

$106.24
Per Each
Item Details

71A5390001D - 100W MH M90/140 Quad Ballast Kit - Advance By Signify

From Advance By Signify,
100W MH M90/140 Quad Ballast Kit

$113.82
Per Each
Item Details