71A5771001D - ADV

71A5771001D - 250W Quad MH Bal KT

Signify Electronics

  • $151.00 (for 1 Each)
  • $151.00 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    71A5771001D
    Manufacturer
    Signify Electronics
    Manufacturer's Part Number
    71A5771001D
    Description
    250W Quad MH Bal KT
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    High Intensity Discharge Balla - Hid Ballast Kits  Mark as Incorrect
    Suggest a New Category
    Classification
    Hid Ballasts
    UNSPSC
    39101902 - High intensity discharge HID ballast
    UPC/GTIN
    781087096475 / 00781087096475
    Weight per unit
    10 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $151.00 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    4 Each
    Resources
    Attachments
     
     
    71A5771001D - Specification Sheet
     
    71A5771001D - Specification Sheet
    Images
     
     
    71A5771001D - Large Image
     
    71A5771001D - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    1 PH
    Voltage Rating
    120/208/240/277 VAC
    Wattage
    250 W
    Lamp Type
    METAL HALIDE
    Dimensions and Weight
    Height
    2.8 in
    Length
    3.95 lb
    Width
    4.2 in
    Descriptions
    Description
    250W QUAD MH BAL KT
    Product Type
    MH Bal 250W M58 Quad Kit
    Special Features
    Suitable for Outdoor; UL Listed, CSA, RoHS
    Additional Information
    Ballast Factor
    1 PH
    Power Rating
    250 W
    ANSI Code
    M58
    dimmable
    No
    start type
    PROBE
    Manufacturer Information
    Manufacturers Part Number
    71A5771001D
    Brand
    PHILIPS ADVANCE
    Signify Electronics
    GTIN
    00781087096475
    UPC
    781087096475
    Taxonomies, Classifications, and Categories
    Category Description
    HID BALLASTS
    Type
    Magnetic HID
    Packaging
    Weight
    10 W
    Weight per each
    10
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    60 WTT
    Application
    Lighting Luminaire Component
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 DFW RDC
    View Store
    1 Odessa

    A-L

    Location Stock Available
    View Store
    2 Bridgeport

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 71A5771001D

    Type in the slang term you'd like to suggest.

* All prices subject to change.