71A8107500D - ADV

71A8107500D - 1-150W 120 HPS Bal

Signify Electronics

  • $94.78 (for 1 Each)
  • $94.78 (1 Each)
  • $1,137.36 (12 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    71A8107500D
    Manufacturer
    Signify Electronics
    Manufacturer's Part Number
    71A8107500D
    Description
    1-150W 120 HPS Bal
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    High Intensity Discharge Balla - Magnetic Hid Ballasts  Mark as Incorrect
    Suggest a New Category
    Classification
    Hid Ballasts
    UNSPSC
    39101902 - High intensity discharge HID ballast
    UPC/GTIN
    781087810750 / 00781087810750
    Weight per unit
    3.7 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $94.78 (1 Each)
    Standard Packaging
    $1,137.36 (12 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    7 Each
    Resources
    Attachments
     
     
    71A8107500D - Specification Sheet
     
    71A8107500D - Specification Sheet
    Images
     
     
    71A8107500D - Large Image
     
    71A8107500D - Small Image
     
    71A8107500D - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    1 PH
    Wattage
    150 W
    Ballast Type
    CORE AND COIL
    Lamp Type
    HPS
    Dimensions and Weight
    Length
    2.65 in
    Width
    9510UC-1116-CGTA
    Height
    LB4AN
    Descriptions
    Description
    1-150W 120 HPS BAL
    Special Features
    Capacitor Type: DRY CAP
    Product Type
    HPS Bal 150WTT S55 120V C&C
    Additional Information
    dimmable
    No
    start type
    PULSE
    ANSI Code
    S55
    Ballast Factor
    1 PH
    Power Rating
    150 W
    Manufacturer Information
    Manufacturers Part Number
    71A8107500D
    Brand
    Signify Electronics
    GTIN
    00781087810750
    UPC
    781087810750
    Taxonomies, Classifications, and Categories
    Category Description
    HID BALLASTS
    Type
    Magnetic HID
    Packaging
    Weight
    3.7 W
    Weight per each
    3.7
    Carton
    1
    Package
    12
    Uses, Certifications, and Standards
    Frequency Rating
    60 A
    Application
    Lighting Luminaire Component
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    7 Longview
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
    Suggest a new slang term for 71A8107500D

    Type in the slang term you'd like to suggest.

* All prices subject to change.