71A8172001D - ADV

71A8172001D - 150W HPS Quad Ballast

Signify Electronics

  • $117.68 (for 1 Each)
  • $117.68 (1 Each)

In-Stock: 2 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    71A8172001D
    Manufacturer
    Signify Electronics
    Manufacturer's Part Number
    71A8172001D
    Description
    150W HPS Quad Ballast
    Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 150 W, 120/208/240/277 V Ac, 2.8 A;1.6 A;1.4 A;1.25 A, Non Dimmable, 1 Lamps, 3.9 In Length, 4.2 In Width, 2.8 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 3.688 KG
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    High Intensity Discharge Balla - Hid Ballast Kits  Mark as Incorrect
    Suggest a New Category
    Classification
    Hid Ballasts
    UNSPSC
    39101902 - High intensity discharge HID ballast
    UPC/GTIN
    781087817216 / 00781087817216
    Weight per unit
    8.16 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $117.68 (1 Each)
    Stock Availability
    Nacogdoches
    2 Each (Check another store)
    All Stores
    212 Each
    Resources
    Specifications Sheets
     
     
    71A8172001D - Specification Sheet
    Attachments
     
     
    71A8172001D - Specification Sheet
     
    71A8172001D - Specification Sheet
    Images
     
     
    71A8172001D - Small Image
     
    71A8172001D - Large Image
     
    71A8172001D - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    150 W
    Number of Lamps
    1 PH
    1
    Voltage Rating
    120/208/240/277 VAC
    120/208/240/277 V ac
    Lamp Type
    HPS
    Ballast Type
    CORE AND COIL
    Magnetic HID
    Current Rating
    2.8 A;1.6 A;1.4 A;1.25 A
    Dimensions and Weight
    Width
    4.2 in
    Length
    4 in
    3.9 in
    Height
    2.9 lm
    2.8 in
    Descriptions
    Description
    150W HPS QUAD BALLAST
    Product Type
    HPS Ballast 150W S55 Quad Kit
    Magnetic HID Kit
    Special Features
    Capacitor Type: DRY CAP
    Dry Cap Capacitor
    Features
    The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
    Short Description
    Magnetic HID Kit, Pulse, 150 W, MH Multi-Tap Ballast
    Long Description
    Magnetic HID Kit, Magnetic HID Ballast, Pulse, 150 W, 120/208/240/277 V ac, 2.8 A;1.6 A;1.4 A;1.25 A, Non Dimmable, 1 Lamps, 3.9 in Length, 4.2 in Width, 2.8 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 3.688 kg
    Additional Information
    Ballast Factor
    1 PH
    1
    Power Rating
    150 W
    dimmable
    No
    start type
    PULSE
    Pulse
    ANSI Code
    S55
    For Bulb Type
    HPS
    Power Factor
    0.90
    Maximum Operating Temperature
    +105 °C (Ignitor)
    Standards Met
    UL Listed;CSA Certified;RoHS Compliant
    Minimum Operating Temperature
    -40 °F (Starting Temperature)
    Made in USA
    Yes
    package quantity
    1 PK
    Manufacturer Information
    Manufacturers Part Number
    71A8172001D
    Brand
    PHILIPS ADVANCE
    Signify Electronics
    Philips Advance
    GTIN
    00781087817216
    UPC
    781087817216
    Taxonomies, Classifications, and Categories
    Category Description
    HID BALLASTS
    Type
    Magnetic HID
    Packaging
    Weight
    8.16
    3.688 kg
    Weight per each
    8.16
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Lighting Luminaire Component
    Frequency Rating
    60 A
    60 Hz
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    6 Henderson
    View Store
    1 Lufkin
    View Store
    2 Nacogdoches

    Distribution Centers

    Location Stock Available
    View Store
    12 Abilene
    View Store
    5 Alexandria
    View Store
    12 Austin RDC
    View Store
    4 Baton Rouge
    View Store
    2 Deer Park
    View Store
    11 DFW RDC
    View Store
    12 Houston RDC
    View Store
    10 Little Rock
    View Store
    4 Longview
    View Store
    7 Odessa
    View Store
    9 Oklahoma City
    View Store
    6 Phoenix
    View Store
    4 San Antonio RDC
    View Store
    2 Texarkana
    View Store
    6 Tyler
    View Store
    4 West Monroe
    View Store
    12 West Wichita

    A-L

    Location Stock Available
    View Store
    3 Bridgeport
    View Store
    1 Cabot
    View Store
    5 Dallas
    View Store
    1 Deer Valley
    View Store
    1 Edmond
    View Store
    1 Ft. Worth
    View Store
    1 Granbury
    View Store
    1 Hot Springs
    View Store
    2 Hutchinson
    View Store
    4 Killeen
    View Store
    2 Lafayette
    View Store
    3 Lawton
    View Store
    15 Leesville

    M-Z

    Location Stock Available
    View Store
    1 Mesa
    View Store
    1 Natchitoches
    View Store
    2 New Braunfels
    View Store
    3 New Orleans
    View Store
    1 Pecos
    View Store
    1 Pine Bluff
    View Store
    2 Shreveport
    View Store
    10 Siloam Springs
    View Store
    3 Stafford
    View Store
    2 Stillwater
    View Store
    1 Sulphur Springs
    View Store
    4 Temple
    View Store
    1 Tucson
    View Store
    1 Uvalde
    View Store
    4 Waco
    View Store
    1 Waxahachie
    View Store
    1 West Ft. Worth
    View Store
    2 Wichita


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 71A8172001D

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

LU150MEDEC0 - 150W HPS B17 Clear Bulb Med Screw Base 2000K Lamp - Ge By Current Lamps

From Ge By Current Lamps,
150W HPS B17 Clear Bulb Med Screw Base 2000K Lamp

$37.02
Per Each
Item Details

LU15055HEC0 - 150W ED23.5 High Pressure Sodium Clear Mogul Base - Ge By Current Lamps

From Ge By Current Lamps,
150W ED23.5 High Pressure Sodium Clear Mogul Base

$28.97
Per Each
Item Details

71A8453001D - 400W HPS 5-Tap Ballast - Advance By Signify

From Advance By Signify,
400W HPS 5-Tap Ballast

$169.39
Per Each
Item Details