71A8271001D - ADV

71A8271001D - 1-250W Quad HPS Bal

Signify Electronics

  • $140.80 (for 1 Each)
  • $140.80 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    71A8271001D
    Manufacturer
    Signify Electronics
    Manufacturer's Part Number
    71A8271001D
    Description
    1-250W Quad HPS Bal
    Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 250 W, 120/208/240/277 V Ac, 1.53 A;0.95 A;0.77 A;0.63 A, Non Dimmable, 1 Lamps, 4.8 In Length, 3.82 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 5.176 KG
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    High Intensity Discharge Balla - Hid Ballast Kits  Mark as Incorrect
    Suggest a New Category
    Classification
    Hid Ballasts
    UNSPSC
    39101902 - High intensity discharge HID ballast
    UPC/GTIN
    781087827116 / 00781087827116
    Weight per unit
    11.44 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $140.80 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    7 Each
    Resources
    Specifications Sheets
     
     
    71A8271001D - Specification Sheet
    Attachments
     
     
    71A8271001D - Specification Sheet
     
    71A8271001D - Specification Sheet
    Images
     
     
    71A8271001D - Large Image
     
    71A8271001D - Small Image
     
    71A8271001D - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Ballast Type
    Magnetic HID
    Voltage Rating
    120/208/240/277 V ac
    120/208/240/277 VAC
    Current Rating
    1.53 A;0.95 A;0.77 A;0.63 A
    Wattage
    250 WTT
    Lamp Type
    HPS
    Number of Lamps
    1 W
    Dimensions and Weight
    Width
    3.82 in
    3.82
    Length
    4.8 in
    4.75 in
    Height
    4.3 in
    4.25 in
    Descriptions
    Product Type
    HPS Bal 250W S50 Quad Kit
    Magnetic HID Kit
    Long Description
    Magnetic HID Kit, Magnetic HID Ballast, Pulse, 250 W, 120/208/240/277 V ac, 1.53 A;0.95 A;0.77 A;0.63 A, Non Dimmable, 1 Lamps, 4.8 in Length, 3.82 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 5.176 kg
    Features
    The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
    Short Description
    Magnetic HID Kit, Pulse, 250 W, HPS Quad Ballast
    Special Features
    S50 ANSI
    Description
    1-250W QUAD HPS BAL
    Additional Information
    For Bulb Type
    HPS
    start type
    Pulse
    PULSE
    Power Factor
    0.90
    Standards Met
    UL Listed;CSA Certified;RoHS Compliant
    package quantity
    1 PK
    Minimum Operating Temperature
    -40 °F (Starting Temperature)
    Maximum Operating Temperature
    +105 °C (Ignitor)
    Made in USA
    Yes
    dimmable
    No
    Power Rating
    250 WTT
    ANSI Code
    S50
    Ballast Factor
    1 W
    Manufacturer Information
    Manufacturers Part Number
    71A8271001D
    Brand
    Philips Advance
    Signify Electronics
    GTIN
    00781087827116
    UPC
    781087827116
    Taxonomies, Classifications, and Categories
    Category Description
    HID BALLASTS
    Type
    Magnetic HID
    Packaging
    Weight
    5.176 kg
    11.44 LB
    Weight per each
    11.44
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Lighting Luminaire Component
    Frequency Rating
    60 Hz
    60 WTT
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    3 West Wichita
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
    Suggest a new slang term for 71A8271001D

    Type in the slang term you'd like to suggest.

* All prices subject to change.