71A8473001D - ADV

71A8473001D - 400W HPS Multi-Tap Bal

Signify Electronics

  • $197.70 (for 1 Each)
  • $197.70 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    71A8473001D
    Manufacturer
    Signify Electronics
    Manufacturer's Part Number
    71A8473001D
    Description
    400W HPS Multi-Tap Bal
    Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 400 W, 120/208/240/277 V, 2 A;1.2 A;0.95 A;0.85 A, Non Dimmable, 1 Lamps, 4.8 In Length, 4.3 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 7.117 KG
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    High Intensity Discharge Balla - Hid Ballast Kits  Mark as Incorrect
    Suggest a New Category
    Classification
    Hid Ballasts
    UNSPSC
    39101902 - High intensity discharge HID ballast
    UPC/GTIN
    781087847312 / 00781087847312
    Weight per unit
    15.72 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $197.70 (1 Each)
    Carton
    $197.70 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    20 Each
    Resources
    Specifications Sheets
     
     
    71A8473001D - Specification Sheet
    Attachments
     
     
    71A8473001D - Specification Sheet
     
    71A8473001D - Specification Sheet
    Images
     
     
    71A8473001D - Small Image
     
    71A8473001D - Large Image
     
    71A8473001D - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    400 W
    Current Rating
    2 A;1.2 A;0.95 A;0.85 A
    Ballast Type
    Magnetic HID
    CORE AND COIL
    Number of Lamps
    1
    1 PH
    Voltage Rating
    120/208/240/277 VAC
    Lamp Type
    HPS
    Dimensions and Weight
    Width
    4.3 in
    Length
    4.8 in
    4.75 in
    Height
    4.3 in
    4.25 in
    Descriptions
    Product Type
    HPS Ballast 400W S51 Quad Kit
    Magnetic HID Kit
    Long Description
    Magnetic HID Kit, Magnetic HID Ballast, Pulse, 400 W, 120/208/240/277 V, 2 A;1.2 A;0.95 A;0.85 A, Non Dimmable, 1 Lamps, 4.8 in Length, 4.3 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 7.117 kg
    Features
    The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
    Short Description
    Magnetic HID Kit, Pulse, 400 W, MH Multi-Tap Ballast
    Special Features
    Dry Cap Capacitor
    Capacitor Type: DRY CAP
    Description
    400W HPS MULTI-TAP BAL
    Additional Information
    start type
    Pulse
    PULSE
    For Bulb Type
    HPS
    Power Factor
    0.90
    Ballast Factor
    1
    1 PH
    Standards Met
    UL Listed;CSA Certified;RoHS Compliant
    Minimum Operating Temperature
    -40 °F (Starting Temperature)
    Maximum Operating Temperature
    +105 °C (Ignitor)
    Made in USA
    Yes
    package quantity
    1 PK
    Power Rating
    12 PER PACK
    dimmable
    No
    ANSI Code
    S51
    Manufacturer Information
    Manufacturers Part Number
    71A8473001D
    Brand
    PHILIPS ADVANCE
    Signify Electronics
    Philips Advance
    GTIN
    00781087847312
    UPC
    781087847312
    Taxonomies, Classifications, and Categories
    Category Description
    HID BALLASTS
    Type
    Magnetic HID
    Packaging
    Weight
    7.117 kg
    15.72 IN
    Weight per each
    15.72
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Lighting Luminaire Component
    Frequency Rating
    60 Hz
    60 A
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 Abilene
    View Store
    14 West Wichita

    A-L

    Location Stock Available
    View Store
    2 Hutchinson
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
    Suggest a new slang term for 71A8473001D

    Type in the slang term you'd like to suggest.

* All prices subject to change.