72C5381NP001 - ADV

72C5381NP001 - 100W MH M90/140 120/277V Fcan Bal

Signify Electronics

  • $184.00 (for 1 Each)
  • $184.00 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    72C5381NP001
    Manufacturer
    Signify Electronics
    Manufacturer's Part Number
    72C5381NP001
    Description
    100W MH M90/140 120/277V Fcan Bal
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    High Intensity Discharge Balla - Pulse Start Hid Ballasts  Mark as Incorrect
    Suggest a New Category
    Classification
    Hid Ballasts
    UNSPSC
    39101902 - High intensity discharge HID ballast
    UPC/GTIN
    781087025277 / 00781087025277
    Weight per unit
    10.04 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $184.00 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    13 Each
    Resources
    Attachments
     
     
    72C5381NP001 - Specification Sheet
     
    72C5381NP001 - Specification Sheet
    Images
     
     
    72C5381NP001 - Large Image
     
    72C5381NP001 - Small Image
     
    72C5381NP001 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    100 WTT
    Number of Lamps
    1 W
    Voltage Rating
    120/277 VAC
    amperage rating
    950m/2.2
    Ballast Type
    F-CAN
    Lamp Type
    METAL HALIDE
    Material, Color, and Finish
    Housing Material
    METAL
    Dimensions and Weight
    Length
    51869
    Height
    3.9 in
    Width
    78211624185
    Descriptions
    Product Type
    MH Bal 100W M90/140 120/277V Fcan
    Special Features
    Suitable for Outdoor; UL, CSA, RoHS
    Description
    100W MH M90/140 120/277V FCAN BAL
    Additional Information
    Power Rating
    100 W
    Ballast Factor
    1 PH
    Wire Length
    51869
    ANSI Code
    M90/140
    Circuit Type
    HX-HPF
    start type
    PULSE
    Wire Type
    STRANDED
    Manufacturer Information
    Manufacturers Part Number
    72C5381NP001
    Brand
    PHILIPS ADVANCE
    Signify Electronics
    GTIN
    00781087025277
    UPC
    781087025277
    Taxonomies, Classifications, and Categories
    Category Description
    HID BALLASTS
    Type
    Magnetic HID
    Packaging
    Weight per each
    10.04
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    60 A
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Abilene
    View Store
    3 San Antonio RDC
    View Store
    5 Springdale
    View Store
    4 West Wichita

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for 72C5381NP001.

    Similar Items

    Listed below you'll find similar and potential substitutes for 72C5381NP001.
  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 72C5381NP001

    Type in the slang term you'd like to suggest.

* All prices subject to change.