7C200M12 - 50W HPS Capacitor 120V

Advance

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7C200M12
Manufacturer
Advance
Manufacturer's Part Number
7C200M12RA
Description
50W HPS Capacitor 120V
00781087067765|0781087|781087067765|78108706776|06776|7C200M12RA|Capacitor Dry 20MF 120V|Advance Ballast 7C200M12RA|Signifi Electronics 7C200M12RA|Signify 7C200M12RA|Signify Electronics 7C200M12RA|Signify Electronics Canada 7c200m12ra
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
N/A
UPC/GTIN
781087067765 / 00781087067765
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Lamp Type
HID
Ballast Type
Magnetic HID
Descriptions
Description
50W HPS CAPACITOR 120V
Product Type
Capacitor Dry 20MF 120V
extra long description
ADV 7C200M12RA CAPACITOR DRY 20MF 1
Long Description
00781087067765|0781087|781087067765|78108706776|06776|7C200M12RA|CAPACITOR DRY 20MF 120V|Advance Ballast 7C200M12RA|Signifi Electronics 7C200M12RA|Signify 7C200M12RA|Signify Electronics 7C200M12RA|SIGNIFY ELECTRONICS CANADA 7C200M12RA
Special Features
105 degrees C Case temp rating; No exposed live parts
Additional Information
Capacitance
20
average life
50000
Manufacturer Information
Brand
Advance
Manufacturers Part Number
7C200M12RA
sub brand
Advance
GTIN
00781087067765
UPC
781087067765
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Dry Capacitor
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
L(2.860) x W(0.960) x H(1.000)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat