We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
HM2SP20TP - ADV

HM2SP20TP - 2-20W T12 120V Preheat Magnetic Ballast

Philips Advance

  • Special Order Item

In-Stock: 0 available locally (Nacogdoches, TX)

Call nearest store for Item Price

  • Help Improve Our Data
    Quick Specs
    Catalog Number
    HM2SP20TP
    Manufacturer
    Philips Advance
    Manufacturer's Part Number
    HM2SP20TPI
    Description
    2-20W T12 120V Preheat Magnetic Ballast
    Electromagnetic Ballast, Electromagnetic; Preheat Trigger Start; HPF Circuit; F20T12 Lamp; Straight Lamp; 2 Lamp(S); 20 W Lamp Wattage; Input Voltage 120 V; Input Current 0.48 Ampere; Input Power 53 W; 60 HZ; 0.92 Power Factor; 0.9 Ballast Factor
    Categories
    Magnetic Fluorescent Ballasts - Magnetic Linear Fluorescent Ba  Mark as Incorrect
    Suggest a New Category
    Classification
    N/A
    UNSPSC
    39111801 - Lamp ballasts
    UPC/EAN/GTIN
    00781087106921
    Weight per unit
    3.53 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    Special Order Item
    Carton
    None Available
    Stock Availability
    Nacogdoches
    0
    All Stores
    1
    Resources
    Images
     
     
    HM2SP20TP - Large Image
     
    HM2SP20TP - Small Image
    Specifications Sheets
     
     
    HM2SP20TP - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Additional Information
    USED ON LAMP F15T8, F14T12, F15T12; INCLUDES CLASS P THERMAL PROTECTION
    Approval
    UL, CSA
    Ballast Factor
    0.9
    Brand
    PHILIPS ADVANCE
    Circuit Type
    HPF
    Commodity Description
    MAGNETIC LINEAR FLUORESCENT BALLASTS
    Frequency Rating
    60 HZ
    Input Current
    0.48 AMPERE
    Input Power
    53 W
    Input Voltage
    120 V
    Lamp Style
    STRAIGHT
    Lamp Type
    F20T12
    Lamp Wattage
    20 W
    Long Description
    ELECTROMAGNETIC BALLAST, ELECTROMAGNETIC; PREHEAT TRIGGER START; HPF CIRCUIT; F20T12 LAMP; STRAIGHT LAMP; 2 LAMP(S); 20 W LAMP WATTAGE; INPUT VOLTAGE 120 V; INPUT CURRENT 0.48 AMPERE; INPUT POWER 53 W; 60 HZ; 0.92 POWER FACTOR; 0.9 BALLAST FACTOR
    Manufacturers Part Number
    HM2SP20TPI
    Maximum THD
    20 PERCENT
    Minimum Starting Temperature
    10 DEG F
    Model
    HM
    Number of Lamps
    2
    Power Factor
    0.92
    Product Type
    Magnetic Linear Fluorescent Ballast
    Size
    9 1/2 INCH L X 2 3/8 INCH W X 1 1/2 INCH H
    Starting Type
    PREHEAT TRIGGER
    Type
    ELECTROMAGNETIC
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    Leesville (57) 1

    M-Z

    Location Stock Available


    • HM2SP20TPI - PHILIPS ADVANCE
        Fluorescent Magnetic Ballast - MAGNETIC LINEAR FLUORESCENT BALLAST
    • HM2SP20TPI - Philips Advance
        - MAG BALL (2) F20T12 PH 120V
    • HM2SP20TPM - PHILIPS ADVANCE
        Fluorescent Magnetic Ballast - FLUORESCENT ELECTROMAGNETIC BALLAST
    • HM2SP20TPM - Philips Advance
        - MAG BALLAST (2) F20T12 PH 120V

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

* All prices subject to change.