I0P2PSP32N35I - ADV

I0P2PSP32N35I - 32W Ballast

Signify Electronics

  • $18.57 (for 1 Each)
  • $18.57 (1 Each)
  • $185.70 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    I0P2PSP32N35I
    Manufacturer
    Signify Electronics
    Manufacturer's Part Number
    I0P2PSP32N35I
    Description
    32W Ballast
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Electronic Fluorescent Ballast - Electronic Linear Fluorescent  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent Fixtures & Accessories
    UNSPSC
    39101901 - Fluorescent ballast
    UPC/GTIN
    781087134733 / 00781087134733
    Weight per unit
    0.8 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $18.57 (1 Each)
    Standard Packaging
    $185.70 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    77 Each
    Resources
    Images
     
     
    I0P2PSP32N35I - Small Image
     
    I0P2PSP32N35I - Large Image
     
    I0P2PSP32N35I - Large Image
    Attachments
     
     
    I0P2PSP32N35I - Specification Sheet
     
    I0P2PSP32N35I - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    277 VAC
    Wattage
    32 W
    Ballast Type
    Electronic Fluorescent
    Descriptions
    Description
    32W BALLAST
    Product Type
    Ele Ballast (2) F32T8 120-277V Ic PK
    Special Features
    UL Listed
    Additional Information
    Frequency Range
    50/60
    50/60 HZ
    Power Factor
    0.98 in
    Manufacturer Information
    Manufacturers Part Number
    IOP2PSP32N35I
    I0P2PSP32N35I
    Brand
    Signify Electronics
    GTIN
    00781087134733
    UPC
    781087134733
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent Fixtures & Accessories
    Packaging
    Weight per each
    0.8
    Carton
    1
    Package
    10
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    23 Austin RDC
    View Store
    1 Little Rock
    View Store
    3 San Antonio RDC
    View Store
    18 Springdale

    A-L

    Location Stock Available
    View Store
    30 Cedar Park

    M-Z

    Location Stock Available
    View Store
    2 N. San Antonio


  • Substitutes

    No Substitute Items found for I0P2PSP32N35I.

    Similar Items

    Listed below you'll find similar and potential substitutes for I0P2PSP32N35I.
    • I0P2PSP32SC35I - 500 Ele Ballast (2) F32T812 120-277V - Advance By Signify
      View Larger

      I0P2PSP32SC35I - Advance By Signify

      High Frequency Type; 9.5 Inch L X 1.7 Inch W X 1.18 Inch H Size; -18 Deg C Min. Starting Temperature; 10 Percent Max. THD; 50/60 HZ Frequency Rating; 2 Lamp(S); F32T8, FBO31T8, F32T8/U6 Lamp Type; 32 W Lamp Wattage; 120 to 277 V Input Voltage; 0.48 Ampere At 120 V, 0.21 Ampere At 277 V Input Current; Parallel Wiring; HPF Circuit Type; 58 W Input Power; Programmed Starting Type; Straight/U Lamp Style; 0.98 Power Factor; 0.85 Ballast Factor

      • MFR Part #: I0P2PSP32SC35I
      • Nacogdoches Availability: 0 Each
      • Total Availability: 0 Each
      • Manufacturer: Advance By Signify
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($ -) ·

      Book Price
      $ - Request Quote

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for I0P2PSP32N35I

    Type in the slang term you'd like to suggest.

* All prices subject to change.