I0P2S32SC35I - 120-277V Elec Bal

Philips Advance

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
I0P2S32SC35I
Manufacturer
Philips Advance
Manufacturer's Part Number
IOP2S32SC35I
Description
120-277V Elec Bal
Ballast, High Frequency; Programmed Start; F32T8 Lamp; 2 Lamp(S); 32 W Lamp Wattage; Input Voltage 120 to 277 V; Input Current 0.47 Ampere; Input Power 56 W; 50/60 HZ; 0.99 Power Factor; 0.88 Ballast Factor; 10 Percent Maximum THD; Series Wiring
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
-
UPC/EAN/GTIN
78108711795
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
I0P2S32SC35I - Small Image
 
I0P2S32SC35I - Large Image
Installation Sheets
 
 
I0P2S32SC35I - Installation Sheet
Attachments
 
 
I0P2S32SC35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 A
Lamp Wattage
32 W
Lamp Type
F32T8
Dimensions and Weight
Size
9.5 INCH L X 1.7 INCH W X 1.18 INCH H
Descriptions
Product Type
Electronic Linear Fluorescent Ballast
Description
120-277V ELEC BAL
Long Description
BALLAST, HIGH FREQUENCY; PROGRAMMED START; F32T8 LAMP; 2 LAMP(S); 32 W LAMP WATTAGE; INPUT VOLTAGE 120 TO 277 V; INPUT CURRENT 0.47 AMPERE; INPUT POWER 56 W; 50/60 HZ; 0.99 POWER FACTOR; 0.88 BALLAST FACTOR; 10 PERCENT MAXIMUM THD; SERIES WIRING
Commodity Description
Fluorescent Ballasts & Accy - Electronic
Additional Information
PACKAGING TYPE IC PACK
Additional Information
Minimum Starting Temperature
0 DEG F
Input Current
0.47 AMPERE
Ballast Factor
0.88 in
Power Factor
0.99 in
Maximum THD
10 PERCENT
Input Voltage
120 TO 277 V
Input Power
56 W
Starting Type
PROGRAMMED
Wiring
SERIES
Manufacturer Information
Brand
ADVANCE[T], Optanium[R]
Manufacturers Part Number
IOP2S32SC35I
Model
IOP
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
HIGH FREQUENCY
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.82
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat